GFM Pro Gas Flowmeter
GFM Pro Gas Flowmeter
GFM Pro Gas Flowmeter
GFM Pro Gas Flowmeter
GFM Pro Gas Flowmeter
Thermo Scientific™

GFM Pro Gas Flowmeter

Measure and monitor the flow of all types of gases quickly and efficiently with the Thermo Scientific™ GFM Pro Gas Flowmeter.
Have Questions?
Catalog NumberAirflow Rate
66002-0100.5 to 500 mL/min.
Catalog number 66002-010
Price (USD)
-
Airflow Rate:
0.5 to 500 mL/min.

Measure and monitor the flow of all types of laboratoty gases quickly and efficiently with the Thermo Scientific™ GFM Pro Gas Flowmeter. Specifically designed for use with GC systems, this CE-certified flowmeter has a measurement range of 0.5–500mL/min and measures the volumetric flow of any gas with an accuracy of +/- 2% or +/- 0.2mL/min, whichever is greater. Its easy-to-use interface features an over-range warning indicator and automatic shutoff, and its explosion-proof rating allows use with flammable and explosive gases. The compact ergonomic design enables use as a hand-held or benchtop unit and features side grips for added durability.

Additional Product Information
  • Data output via USB port
  • Calibration: traceable to NIST primary standards
  • Uses two AA batteries
  • Recalibration service available
Specifications
DescriptionElectronic Gas Flowmeter
Accuracy±2% of Flow or ± 0.05 mL/min., whichever is greater
Airflow Rate0.5 to 500 mL/min.
Unit SizeEach 1