Nalgene™ Acrylic Benchtop Beta Radiation Shield
Nalgene™ Acrylic Benchtop Beta Radiation Shield
Nalgene™ Acrylic Benchtop Beta Radiation Shield
Nalgene™ Acrylic Benchtop Beta Radiation Shield
Nalgene™ Acrylic Benchtop Beta Radiation Shield
Thermo Scientific™

Nalgene™ Acrylic Benchtop Beta Radiation Shield

Protect lab workers with these benchtop radiation shields, specifically designed for use during procedures which require the handling of beta-emitting isotopes.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호높이(미터법) 내부
6700-181246 cm
6700-241861 cm
카탈로그 번호 6700-1812
제품 가격(KRW)
262,000
Each
높이(미터법) 내부:
46 cm
제품 가격(KRW)
262,000
Each

Protect lab workers with the Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Radiation Shield, specifically designed for use on the laboratory benchtop during procedures which require the handling of β-emitting isotopes. Made of 3/8 in. (9mm) thick acrylic, shields are transparent and free-standing with an angled top that allows contents of tubes located behind the shield to be viewed from the top. Available in two sizes. Meets OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.

  • Designed for use on the laboratory benchtop during procedures that require the handling of β-emitting isotopes.
  • Made of 3/8 in. (9mm) thick acrylic — stops β-emitting radioactive isotopes
  • Transparent with an angled top that allows contents of tubes located behind the shield to be viewed from the top
  • 12 in. (305mm) large flat work surface that minimizes the risk of hot spots on the benchtop

Includes:
Radiation labels

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

사양
인증/적합성Both shields meet OSHA Standard 29CFR Part 1910.1030 for use as protection against bloodborne pathogens.
깊이(영국식 단위) 내부12 in.
깊이(미터법) 내부30 cm
설명Angled-top, Beta Radiation Shield
치수457 x 305 x 305 mm
높이(영국식 단위) 내부18 in.
높이(미터법) 내부46 cm
제품 유형Benchtop Shield
두께(영국식 단위)0.37 in.
폭(영국식 단위) 내부12 in.
폭(미터법) 내부30 cm
물질Acrylic
두께(미터법)9 mm
Unit SizeEach