Nalgene™ Acrylic Benchtop Beta Waste Container with Polyethylene Bottle
Nalgene™ Acrylic Benchtop Beta Waste Container with Polyethylene Bottle
Nalgene™ Acrylic Benchtop Beta Waste Container with Polyethylene Bottle
Nalgene™ Acrylic Benchtop Beta Waste Container with Polyethylene Bottle
Thermo Scientific™

Nalgene™ Acrylic Benchtop Beta Waste Container with Polyethylene Bottle

Protect personnel from waste material containing beta-emitting isotopes.
Have Questions?
Catalog NumberCapacity (Metric)
6710-20002 L
Catalog number 6710-2000
Price (USD)
395.25
Online exclusive
488.00
Save 92.75
Each
Capacity (Metric):
2 L
Price (USD)
395.25
Online exclusive
488.00
Save 92.75
Each

Protect personnel from waste material containing beta-emitting isotopes with the Thermo Scientific™ Nalgene™ Acrylic Benchtop Beta Waste Container with Polyethylene Bottle, constructed of 0.375 in. thick (0.95cm) acrylic.

Features:

  • Provided with a 2L HDPE Nalgene wide-mouth waste bottle for holding liquid wastes.
  • Transparent shield encases the waste bottle without obstructing access to or manipulation of bottle closure.
  • Machined lip on the cap prevents slipping and provides extra impact protection.
  • Shield cap fits securely over waste bottle—machined lip on cap prevents slipping and provides extra impact protection
  • Shield encases 2L (64 oz.) included Nalgene waste bottles while providing safe access to, or easy manipulation of, bottle closure
  • Radiation/Transparent
  • Diameter: 5.5″

Ordering Information:

Additional replacement bottles may be purchased, Cat. No. 2120-0005. Other Nalgene bottles may also be used as replacement bottles including 2125-2000 and 2115-2000.

Includes:

64 oz. (2L) bottle

Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in. 

Specifications
Capacity (Metric)2 L
DescriptionWaste Shield Beta Acrylic/HDPE 2000mL
Diameter (Metric) Outer140 mm
Height (Metric)286 mm
Quantity1 Ea.
Capacity (English)64 oz.
Product TypeWaste Container
Unit SizeEach