Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Choose Thermo Scientific™ Dionex™ UltiMate™ TCC-3000RS/SD SST Valve Pods for Two-Position HP Valves for use with the TCC-3000RS/SD Thermostatted Column Compartment.
Description | Stainless steel HT, 2-position, 6-port non-biocompatible valve pod for pressures up to 103 MPa (15,000 psi) |
For Use With (Equipment) | TCC-3000 RS/SD Thermostatted Column Compartment |
Material | Stainless Steel |
Max. Pressure | 15000 psi (1034 bar) |
Product Line | UltiMate |
Type | Valve Pod |
No. of Ports | 6 |
Unit Size | Each |
Description | Stainless steel HP, 2-position, 6-port non-biocompatible valve pod for pressures up to 41 MPa (6,000 psi) |
For Use With (Equipment) | TCC-3000 RS/SD Thermostatted Column Compartment |
Material | Stainless Steel |
Max. Pressure | 6000 psi (413 bar) |
Product Line | UltiMate |
Type | Valve Pod |
No. of Ports | 6 |
Unit Size | Each |
Description | Stainless steel HP, 2-position, 10-port non-biocompatible valve pod for pressures up to 41 MPa (6,000 psi) |
For Use With (Equipment) | TCC-3000 RS/SD Thermostatted Column Compartment |
Material | Stainless Steel |
Max. Pressure | 6000 psi (413 bar) |
Product Line | UltiMate |
Type | Valve Pod |
No. of Ports | 10 |
Unit Size | Each |
Description | Stainless steel HT, 6-position, 7-port non-biocompatible valve pod for pressures up to 103 MPa (15,000 psi) |
For Use With (Equipment) | TCC-3000 RS/SD Thermostatted Column Compartment |
Material | Stainless Steel |
Max. Pressure | 15000 psi (1034 bar) |
Product Line | UltiMate |
Type | Valve Pod |
No. of Ports | 7 |
Unit Size | Each |
Description | Stainless steel HT, 2-position, 10-port non-biocompatible valve pod for pressures up to 103 MPa (15,000 psi) |
For Use With (Equipment) | TCC-3000 SD/RS |
Material | Stainless Steel |
Max. Pressure | 15000 psi (1034 bar) |
Product Line | UltiMate |
Type | Valve Pod |
No. of Ports | 10 |
Unit Size | Each |
Description | Stainless steel HT, 6-position, 7-port non-biocompatible valve pod for pressures up to 125 MPa (18,130 psi) |
For Use With (Equipment) | TCC-3000 RS/SD Thermostatted Column Compartment |
Material | Stainless Steel |
Max. Pressure | 18130 psi (1250 bar) |
Product Line | UltiMate |
Type | Valve Pod |
No. of Ports | 7 |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | No. of Ports | Max. Pressure | Material | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6730.0006 | Each | 6 | 15000 psi (1034 bar) | Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6722.9013 | Each | 6 | 6000 psi (413 bar) | Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6722.9023 | Each | 10 | 6000 psi (413 bar) | Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6730.0016 | Each | 7 | 15000 psi (1034 bar) | Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6730.0026 | Each | 10 | 15000 psi (1034 bar) | Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6730.0050 | Each | 7 | 18130 psi (1250 bar) | Stainless Steel | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|