UltiMate™ TCC-3000RS/SD SST Valve Pods
Actual product may vary
UltiMate™ TCC-3000RS/SD SST Valve Pods
UltiMate™ TCC-3000RS/SD SST Valve Pods
Thermo Scientific™

UltiMate™ TCC-3000RS/SD SST Valve Pods

Choose TCC-3000RS/SD SST Valve Pods for Two-Position HP Valves for use with the TCC-3000RS/SD Thermostatted Column Compartment.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. of PortsMax. Pressure
6730.0016715000 psi (1034 bar)
6722.901366000 psi (413 bar)
6722.9023106000 psi (413 bar)
6730.0006615000 psi (1034 bar)
6730.00261015000 psi (1034 bar)
6730.0050718130 psi (1250 bar)
Catalog number 6730.0016
Price (MXN)
-
No. of Ports:
7
Max. Pressure:
15000 psi (1034 bar)

Choose Thermo Scientific™ Dionex™ UltiMate™ TCC-3000RS/SD SST Valve Pods for Two-Position HP Valves for use with the TCC-3000RS/SD Thermostatted Column Compartment.

  • Stainless-steel
  • Pressure <413 bar (5000psi)
Specifications
DescriptionStainless steel HT, 6-position, 7-port non-biocompatible valve pod for pressures up to 103 MPa (15,000 psi)
MaterialStainless Steel
Max. Pressure15000 psi (1034 bar)
No. of Ports7
For Use With (Equipment)TCC-3000 RS/SD Thermostatted Column Compartment
Product LineUltiMate
TypeValve Pod
Unit SizeEach