Search
Search

| Catalog Number | Length (Metric) | Sample Capacity | Material |
|---|---|---|---|
| 6732.0770 | 580 nm | 1 μL | Coated Stainless Steel |
| 6732.0750 | 580 mm | 5 μL | Stainless Steel |
| 6732.0740 | 580 mm | 3 μL | Stainless Steel |
| 6732.0760 | 580 mm | 1 μL | MP35N |
| 6732.0780 | 730 mm | 1 μL | MP35N |
Ensure precise chromatographic performance in the Thermo Scientific™ Vanquish™ UHPLC system with the Thermo Scientific™ Active Pre-heater TQ or Passive Pre-heater TQ. The pre-heaters come with torque-controlled Viper TQ UHPLC Fittings for confident, leak-free connections with audible and tactile feedback to be installed in Thermo Scientific™ Vanquish™ Column Compartment H or C.
The Active Pre-heater matches the temperature of solvent entering the column with the temperature of the column thereby avoiding performance loss from temperature effects. The Active Pre-heater TQ has separate power, heating coil, and temperature controls and comes with replaceable outlet capillaries to extend the lifespan of the part.
Optimizing chromatographic performance with eluent pre-heating
Active pre-heater TQ
The active pre-heater has separate power and a heating coil. The independent temperature control allows the fine-tuning of the eluent temperature for reliable chromatographic methods, method development or method transfer. The replaceable outlet capillaries reduce cost-of-ownership and enhance sustainability with the Active pre-heater TQ beside offering versatile column compatibility.
Passive pre-heater
The passive pre-heater allows for heating and cooling of the eluent to match the column temperature.