| 6820.4087 | Full specifications | Each | Sample rack for 40 vials, 1.1 mL, conical | Request A Quote |
Description | Sample rack for 40 vials, 1.1 mL, conical | For Use With (Equipment) | 1.1 mL Vials | Product Line | Dionex | Type | Autosampler Rack | Sample Capacity | 1.1 mL | Unit Size | Each |
|
| 6820.4070 | Full specifications | Each | Sample rack for 40 vials, 1.8 mL, cylindrical | Request A Quote |
Description | Sample rack for 40 vials, 1.8 mL, cylindrical | For Use With (Equipment) | 1.8 mL Vials | Product Line | Dionex | Type | Autosampler Rack | Sample Capacity | 1.8 mL | Unit Size | Each |
|
| 6820.4086 | Full specifications | Each | Sample rack for 10 vials, 10 mL, cylindrical | Request A Quote |
Description | Sample rack for 10 vials, 10 mL, cylindrical | For Use With (Equipment) | 10 mL Vials | Product Line | Dionex | Type | Autosampler Rack | Sample Capacity | 10 mL | Unit Size | Each |
|
| 6820.4084 | Full specifications | Each | Sample rack for 22 vials, 4 mL, cylindrical | Request A Quote |
Description | Sample rack for 22 vials, 4 mL, cylindrical | For Use With (Equipment) | 4 mL Vials | Product Line | Dionex | Type | Autosampler Rack | Sample Capacity | 4 mL | Unit Size | Each |
|
| 6820.4090 | Full specifications | Each | Sample rack for 72 vials, 1.2 mL, cylindrical | Request A Quote |
Description | Sample rack for 72 vials, 1.2 mL, cylindrical | For Use With (Equipment) | 1.2 mL Vials | Product Line | Dionex | Type | Autosampler Rack | Sample Capacity | 1.2 mL | Unit Size | Each |
|
| 6820.4091 | Full specifications | Each | Sample rack for 72 vials, 0.3 mL, cylindrical | Request A Quote |
Description | Sample rack for 72 vials, 0.3 mL, cylindrical | For Use With (Equipment) | 0.3 mL Vials | Product Line | Dionex | Type | Autosampler Rack | Sample Capacity | 0.3 mL | Unit Size | Each |
|
| 6820.4094 | Full specifications | Each | Sample rack for 40 Eppendorf tubes, 1.5 mL | Request A Quote |
Description | Sample rack for 40 Eppendorf tubes, 1.5 mL | For Use With (Equipment) | 1.5 mL Eppendorf Tubes | Product Line | Dionex | Type | Autosampler Rack | Sample Capacity | 1.5 mL | Unit Size | Each |
|
| 6820.4096 | Full specifications | Each | Sample rack for 40 Eppendorf tubes, 0.5 mL | Request A Quote |
Description | Sample rack for 40 Eppendorf tubes, 0.5 mL | For Use With (Equipment) | 0.5 mL Eppendorf Tubes | Product Line | Dionex | Type | Autosampler Rack | Sample Capacity | 0.5 mL | Unit Size | Each |
|
| 6820.4097 | Full specifications | Each | Sample rack for 72 micro-dialyse vials, 0.3 mL, cylindrical | Request A Quote |
Description | Sample rack for 72 micro-dialyse vials, 0.3 mL, cylindrical | For Use With (Equipment) | 0.3 mL Micro-Dialyse Vials | Product Line | Dionex | Type | Autosampler Rack | Sample Capacity | 0.3 mL | Unit Size | Each |
|