Nalgene™ Autoclavable Polypropylene Pans
Thermo Scientific™

Nalgene™ Autoclavable Polypropylene Pans

Repeatedly autoclave instruments and labware with these autoclavable polypropylene pans, featuring heavy-duty construction.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Unit Size
6902-30003.1 LCase of 6
6902-10002 LCase of 6
6902-1000PK
also known as 6902-1000
2 LEach
6902-20002.8 LCase of 6
6902-2000PK
also known as 6902-2000
2.8 LEach
6902-3000PK
also known as 6902-3000
3.1 LEach
6902-50005 LCase of 6
6902-5000PK
also known as 6902-5000
5 LEach
Catalog number 6902-3000
Price (USD)
378.25
Online exclusive
467.00
Save 88.75
Case of 6
Capacity (Metric):
3.1 L
Unit Size:
Case of 6
Price (USD)
378.25
Online exclusive
467.00
Save 88.75
Case of 6

Repeatedly autoclave instruments and labware with Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Pans, featuring heavy-duty construction, extra strong rims and rounded corners for easy cleaning.

  • Tapered for nesting to save space
  • Rolled edges provide extra stiffness for carrying heavy contents
  • Heavy wall construction will withstand rugged use and repeated autoclaving

Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.

Specifications
DescriptionPolypropylene Autoclavable Pan
Dimensions (L x W x H)12.75 x 10.25 x 2.75 in.
Height (English)2.75 in.
Length (English)12.75 in.
No. per Pack1
ShapeRectangular
Width (English)10.25 in.
AutoclavableAutoclavable
Capacity (Metric)3.1 L
Height (Metric)70 mm
Length (Metric)324 mm
MaterialPolypropylene
TypePan
Width (Metric)260 mm
Unit SizeCase of 6