Temperature/Power Monitors
Actual product may vary
Temperature/Power Monitors
Temperature/Power Monitors
Thermo Scientific™

Temperature/Power Monitors

Monitor freezer performance simply, accurately and economically with this self-contained temperature/power monitor.
Have Questions?
變更視圖buttonViewtableView
產品號碼Probe TypeNo. of Probes
690220 ft. (6.1m) PTFE4
68988 ft. (2.4m) PTFE1
6899TS
亦稱為 6899
8 ft. (2.4m) 24 gauge1
產品號碼 6902
價格 (HKD)
-
Probe Type:
20 ft. (6.1m) PTFE
No. of Probes:
4

Monitoring freezer performance simply, effectively and economically with Thermo Scientific™ Temperature/Power Monitors, which provide both alarm/monitoring and digital temperature display in a single, self-contained unit.

Features:
  • Probe size: 1.25L × 0.25 in. dia. (3.2 × 0.6cm)
  • Solid-state probes
  • High-temperature alarm with adjustable setpoint
  • Alarm mute and chirp
  • Audio delay timer
  • Remote alarm contacts (SPDT)
  • Battery backup
  • Low-voltage AC power supplys

Single-probe Digital Monitors:

  • 1 input channel
  • 1°C display and setpoint resolution
  • High-temperature alarm
  • Numeric-only LCD alphanumeric display
  • Red visual alarm
  • 8′ PTFE solid-state probe lead wire (24 gauge on 6899 model)
  • Velcro™ mounting method
  • Case dimensions: 5L × 4.5W × 2 in.D (27 × 114 × 50mm)

Multiprobe Microprocessor-based Monitors:

  • 2 input channels (6900 model), 3 input channels (6901 model) or 4 input channels (6902 model)
  • 0.1°C display and setpoint resolution
  • High- and low-temperature alarm
  • 8-character, back-lit, adjustable LCD alphanumeric display
  • Visual alarm (Green = normal; Red = deviation)
  • 20′ PTFE color-coded, solid-state probe lead wire (24 gauge on 6899 model)
  • Standard alarm/battery test switch
  • Bracket mounting method
  • Case dimensions: 6.2L × 3.25W × 2 in.D (158 × 83 × 50mm)
規格
For Use With (Equipment)Monitoring Freezer Temperature
Height (Metric) Exterior5 cm
Length (Metric) Exterior15.9 cm
No. of Probes4
Probe Type20 ft. (6.1m) PTFE
TypeTemperature/Power Monitors
Width (Metric) Exterior8.2 cm
Door StyleSolid
Monitoring OptionsAlarm
Temperature Range-100°C to +25°C
Unit SizeEach