HyperREZ™ XP Carbohydrate Pb2+ HPLC Columns
Thermo Scientific™

HyperREZ™ XP Carbohydrate Pb2+ HPLC Columns

HyperREZ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoLength (Metric)Diameter (Metric)
69108-9030275 mm3 mm
69108-307780300 mm7.7 mm
Número do catálogo 69108-903027
Preço (BRL)
-
Length (Metric):
5 mm
Diameter (Metric):
3 mm

Manufactured with a proprietary process and subjected to stringent quality control procedures,Thermo Scientific™ HyperREZ™ XP Carbohydrate Pb2+ LC Columns are used for the appropriate counter-ion to meet application requirements. Each column is individually tested to ensure column-to-column reproducibility.

Polymer-based columns for carbohydrate analysis offer benefits to the chromatographer including temperature and pH stability, as well as enhanced solvent choices.
  • Designed for the determination of carbohydrates, saccharides, organic acids and alcohols
  • Efficient and reproducible monodisperse particles
  • Stable for long column lifetimes even at low pH and high temperatures
Especificações
Column FormatGuard Cartridge, 2 Pk.
Column TypeCarbohydrate Analysis
For Use WithLC/MS
Max. Pressure725 psi (50 bar)
Packing MaterialSpherical, Microporous Polymer
Product TypeGuard Cartridge
Stationary PhasePb2+ Counter Ion
Temperature90°C
USP TypeL34
Diameter (Metric)3 mm
Length (Metric)5 mm
Particle Size8 μm
PhaseLigand Exchange
pH1 to 11
Unit SizePack of 2