SureSTART™ 20 mm GC Vial Stoppers (Level 2)
Thermo Scientific™

SureSTART™ 20 mm GC Vial Stoppers (Level 2)

Use SureSTART 20 mm Stoppers (Level 2 ) for GC applications, when robustness and reproducibility are key
Have Questions?
Change viewbuttonViewtableView
Catalog NumberNo. per Pack
6A20BS100/Pk
6A20BSF5000/Pk
6A20BST1000/Pk
Catalog number 6A20BS
Price (INR)
-
No. per Pack:
100/Pk
Choose SureSTART 20 mm Stoppers (Level 2) with 20 mm Crimp Vials or SureSTART 20 mm Crimp Headspace Vials (Level 2), available in various pack sizes of low permeability, 3 mm thick Bromobutyl Rubber Stoppers designed to provide a cost efficient alternative to septa. Level 2 stoppers undergo an additional conditioning process to reduce extractables.
Specifications
Certifications/ComplianceSpecification Certified
Closure Size20 mm
For Use With (Equipment)20 mm Crimp Headspace Vials
LevelLevel 2
No. per Pack100/Pk
Packaging Type1 pack of 100
Product TypeVial Stopper
Thickness (Metric)3 mm
ColorGray
MaterialBromobutyl Rubber
Product LineSureSTART Level 2
Quantity100
Unit SizePack of 100