SureSTART™ 11 mm Crimp Caps, Level 2 High-throughput Applications

SureSTART™ 11 mm Crimp Caps, Level 2 High-throughput Applications

Green features
Use Level 2 Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening for your high-throughput applications, when robustness and reproducibility are key.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColor (Seal)ACT LabelColorGreen Features
6ACC11NR1RRedYesRedACT Ecolabel (Silver)
6ACC11NR1SilverYesSilverACT Ecolabel (Silver)
6ACC11NR1BBlueNoBlueACT Ecolabel (Silver)
6ACC11NR1GGreenYesGreenACT Ecolabel (Silver)
6ACC11NR1YGoldYesGoldACT Ecolabel (Silver)
Catalog number 6ACC11NR1R
Price (TWD)
-
Color (Seal):
Red
ACT Label:
Yes
Color:
Red
Green Features:
ACT Ecolabel (Silver)

Use Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening, including our SureSTART 2 mL Glass Crimp Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from aluminum caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
AutoclavableNot Autoclavable
Certifications/ComplianceSpecification Certified
Closure Size11 mm
Color (Seal)Red
DisposableSingle-use
For Use With (Equipment)11 mm Crimp Vials
Green FeaturesACT Ecolabel (Silver)
Hardness60 Shore
Height (Metric)5.7 mm
IncludesSeptum
LevelLevel 2
Material (Seal)Natural Red Rubber/PTFE
No. per Pack100 Pk.
Product TypeCrimp Cap
SeptumNatural Red Rubber/PTFE
Septum ColorRed/Clear
Thickness (Metric)1 mm
Vial Type11 mm Crimp Vial
ColorRed
Diameter (Metric) Outer11 mm
MaterialAluminum
Pre-slitNo
Product LineSureSTART Level 2
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100