SureSTART™ 20 mL Glass Crimp Top Headspace Vials, Level 2 for Perkin Elmer GC Autosamplers
Thermo Scientific™

SureSTART™ 20 mL Glass Crimp Top Headspace Vials, Level 2 for Perkin Elmer GC Autosamplers

To help deliver high-quality, reproducible data in high-throughput GC and MS analysis, choose SureSTART™ 20 mL Glass Crimp Top Headspace Vials (Level 2) only for Perkin Elmer autosamplers.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호색상수량
6ACV20-1PEClear100/Pk.
6ACV20-1PEFClear5000/Pk.
6ACV20-1PETClear1000/Pk.
6ACV20-2PEAmber100/Pk.
6ACV20-2PETAmber1000/Pk.
카탈로그 번호 6ACV20-1PE
제품 가격(KRW)
-
색상:
Clear
수량:
100/Pk.

Thermo Scientific™ SureSTART™ 20 mL Crimp Top Headspace Vials (Level 2) for Perkin Elmer autosamplers are designed for routine QA/QC and high-throughput analytical applications. These particular vials are only compatible with Perkin Elmer GC autosamplers. For vials compatible with other headspace autosamplers please use Thermo Scientific™ SureSTART™ 20 mL Glass Crimp Top Headspace Vials (Level 2).

Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards. These vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 20 mm crimp caps and septa to ensure optimal performance.

Key Features

  • Designed for Perkin Elmer headspace autosamplers only
  • Made to withstand higher temperatures and internal pressures for volatile gas analyses
  • Available in clear and amber glass
  • For a secure, leak-free seal, pair with SureSTART™ 20 mm crimp caps and septa
  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 2 – for High-Throughput Applications

  • Identified by two waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
사양
오토클레이브 가능Autoclavable
베이스 스타일둥근 바닥
인증/적합성사양 인증
마개 크기20 mm
직경(미터법) 개구부12.5 mm
일회용Single-use
용도(애플리케이션)Headspace
용도(장비)PerkinElmer 헤드스페이스 GC 기기
눈금이 있음Yes
높이(미터법)75 mm
인서트 유형None
레벨Level 2
재질(코팅)No
팩당 수100/팩
포장 유형1 Pk. of 100
제품 유형20 mL 크림프 헤드스페이스 바이알, 레벨 2
크기(미터법) 개구부20 mm
바이알 유형Headspace Vials
부피(미터법) 잔류물0.8 mL
부피(미터법) 전체20 mL
Volume (Metric) Usable18 mL
마개 유형크림프 캡
색상Clear
직경(미터법) 외부23 mm
Marking Spot예
물질투명 유리
제품라인SureSTART 레벨 2
수량100/Pk.
멸균Non-sterile
부피(미터법)20 mL
Unit SizePack of 100

자주 묻는 질문(FAQ)

When should I use a headspace vial for my chromatography workflow?

Headspace vials are used when you want to analyze the gaseous phase of the sample rather than the liquid phase. These vials have a thicker glass wall to withstand higher temperature and internal pressure for the analysis of volatile gas in the vial’s headspace. Headspace vials with 20 mm crimp tops and 18 mm screw tops in sizes ranging from 6 mL to 20 mL are available in clear or amber glass. Choose from a round or flat base with a beveled or square edge finish.

Round base vials are compatible with most autosamplers and are more easily handled by robotic arms that lift the vial from the tray.

Flat base vials maximize heating efficiency in manual headspace sampling and are required for use in some instrument models.

The bevel edge on a vial lip provides additional sealing power for greater leak resistance under high pressure.