SureSTART™ 0.7 mL Glass Crimp Top (U)HPLC & GC Microvials, Level 2
Thermo Scientific™

SureSTART™ 0.7 mL Glass Crimp Top (U)HPLC & GC Microvials, Level 2

To help deliver high-quality, reproducible data in high-throughput LC, GC, and MS analysis, choose SureSTART™ 0.7 mL Glass Crimp Top Vials (Level 2).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric) TotalColor
6ACV8-07C20.70 mLAmber
C4008-7410.775 mLClear
Catalog number 6ACV8-07C2
Price (USD)
88.64
Pack of 100
Volume (Metric) Total:
0.70 mL
Color:
Amber
Price (USD)
88.64
Pack of 100

Thermo Scientific™ SureSTART™ 0.7 mL Glass Crimp Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications in GC, LC, and mass spectrometry (MS) instruments.

The glass microvial provides a total volume of 700μL (0.7 mL) with a usable volume of 600μL and a residual volume of ~2μL. Compatible with 7 mm autosampler trays.

These glass micro-vials are available in two different formats: 775μL (usable volume of 650μL) with a residual volume ~70μL, clear glass or 700μL (usable volume of 600μL) with a residual volume ~ 2μL , amber glass

Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility. Combine with Thermo Scientific™ SureSTART™ 8 mm crimp caps and septa to ensure optimal performance.

Key Features

  • Clear and amber glass options available
  • Compatible with 7mm autosampler trays
  • For a secure, leak-free seal, pair with SureSTART™ 8 mm crimp caps and septa
  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps

Performance Level 2 – for High-Throughput Applications

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC, LC, and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Conical Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size8 mm
Diameter (Metric) Opening4 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedNo
Height (Metric)40 mm
Insert TypeNo
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeCrimp
Size (Metric) Opening8 mm
Volume (Metric) Residual2 μL
Volume (Metric) Total0.70 mL
Volume (Metric) Usable0.45 mL
ColorAmber
Diameter (Metric) Outer7 mm
Marking SpotNo
MaterialGlass
Product LineSureSTART Level 2
Quantity100/Pk
SterilityNon-sterile
Unit SizePack of 100

Frequently asked questions (FAQs)

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.