SureSTART™ Specification Certified 20 mL Screw Clear Glass Vial and 24 mm Closed Top Screw Cap Kits for Scintillation, Level 2
SureSTART™ Specification Certified 20 mL Screw Clear Glass Vial and 24 mm Closed Top Screw Cap Kits for Scintillation, Level 2
SureSTART™ Specification Certified 20 mL Screw Clear Glass Vial and 24 mm Closed Top Screw Cap Kits for Scintillation, Level 2
Thermo Scientific™

SureSTART™ Specification Certified 20 mL Screw Clear Glass Vial and 24 mm Closed Top Screw Cap Kits for Scintillation, Level 2

Green features

Perform accurate liquid scintillation counting while safely containing radioactive cocktails with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits for Scintillation.

Have Questions?
Catalog NumberVolume (Metric)
6AK20SCIN20 mL
Catalog number 6AK20SCIN
Price (USD)
458.18
Pack of 500
Volume (Metric):
20 mL
Price (USD)
458.18
Pack of 500

Perform accurate liquid scintillation counting while safely containing radioactive cocktails with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits for Scintillation. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Our kits for scintillation include 20 mL glass screw vials and closed top polypropylene caps lined with polypropylene foil septa.

Scintillation Vials and Caps

Manufactured from low potassium level glass for reduction of background scintillation.

Caps are foil-lined to safely contain scintillation cocktails with low levels of radionuclides.

20 mL vials are compatible with most automated scintillation counters.

Specification Certified Kits

For everyday analysis

All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
Certifications/ComplianceSpecification Certified
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size24 mm
Diameter (Metric) Inner27.5 mm
Diameter (Metric) Opening15 mm
Green FeaturesACT Ecolabel (Silver)
Height (Metric)57 mm
Includes500 Vials and Caps
Product TypeSpecification Certified Vial and Cap Kit for Scintillation, Level 2
Septa Size (Metric)24 mm
SeptumSilver Polypropylene Foil
Size (Metric) Opening24 mm
Thickness (Metric)1 mm
Vial Type20 mL Screw Glass Vial, Level 2
Volume (Metric) Total20 mL
Closure TypeScrew Cap, Closed Top, Level 2
Marking SpotNo
MaterialClear Glass
Product LineSureSTART Level 2
Quantity5 Packs of 100 vials ea.
Volume (Metric)20 mL
Unit SizePack of 500