SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications
Thermo Scientific™

SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications

Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)ColorClosure SizeSeptum
6AK4CCT4 mLClear13 mmPolyethylene Foam/PTFE
6AK12ACT12 mLAmber15 mmPolyethylene Foam/PTFE
6AK12CCT12 mLClear15 mmPolyethylene Foam/PTFE
6AK16ACT16 mLAmber18 mmPolyethylene Foam/PTFE
6AK16CCT16 mLClear18 mmPolyethylene Foam/PTFE
6AK20ACTAS20 mLAmber24 mmPolyethylene Foam/PTFE
6AK20CCTAS20 mLClear24 mmPolyethylene Foam/PTFE
6AK40ACT40 mLAmber24 mmPolyethylene Foam/PTFE
6AK40AOTAS40 mLAmber24 mmSilicone/PTFE
6AK40CCT40 mLClear24 mmPolyethylene Foam/PTFE
6AK40COTAS40 mLClear24 mmSilicone/PTFE
6AK4ACT4 mLAmber13 mmPolyethylene Foam/PTFE
6AK8ACT8 mLAmber15 mmPolyethylene Foam/PTFE
6AK8CCT8 mLClear15 mmPolyethylene Foam/PTFE
6AK20COTAS20 mLClear24 mmSilicone/PTFE
Catalog number 6AK4CCT
Price (CLP)
-
Volume (Metric):
4 mL
Color:
Clear
Closure Size:
13 mm
Septum:
Polyethylene Foam/PTFE

Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw vials in clear or amber glass and open or closed top polypropylene caps with silicone/PTFE or polyethylene foam/PTFE septa designed to reduce autosampler needle issues.

Level 100 EPA Vials
Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Certifications/ComplianceSpecification Certified, EPA Level 100
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size13 mm
Color (Seal)White/White
Diameter (Metric) Inner14.7 mm
Diameter (Metric) Opening8.1 mm
Height (Metric)45 mm
Includes100 Vials and Caps
Product TypeEPA Certified Vial and Cap Kit, Level 2
Septa Size (Metric)13 mm
SeptumPolyethylene Foam/PTFE
Size (Metric) Opening13 mm
Thickness (Metric)1 mm
Vial Type4 mL Screw Glass Vial, Level 2
Volume (Metric) Total4 mL
Closure TypeScrew Cap, Closed Top, Level 2
ColorClear
Marking SpotNo
MaterialGlass
Product LineSureSTART Level 2
Volume (Metric)4 mL
Unit SizeCase of 100