SureSTART™ PFAS Kit, Specification Certified 0.8 mL Snap Clear Polypropylene Vial, Flat Bottom Insert Snap Cap, White Silicone/Red Polyimide Septa, Level 2
Thermo Scientific™

SureSTART™ PFAS Kit, Specification Certified 0.8 mL Snap Clear Polypropylene Vial, Flat Bottom Insert Snap Cap, White Silicone/Red Polyimide Septa, Level 2

Use SureSTART™ Specification Certified 0.8 mL SureSTOP™ Snap Clear Glass Vial and 11 mm Flat Bottom Insert Snap Cap Kits with White Silicone/Red Polyimide Septa, Level 2 for PFAS analysis and Norm 1633. 100/pack.
Have Questions?
Número de catálogoVolumen total (métrico)
6AKRV11PP-08PI0.8 mL
Número de catálogo 6AKRV11PP-08PI
Precio (CLP)
-
Volumen total (métrico):
0.8 mL

Satisfaga sus necesidades de certificación y documentación con nuestros kits de viales y tapones de rosca con certificación de especificación Thermo Scientific™ SureSTART™ de nivel 2. Seleccione los productos de nivel 2 para aplicaciones de alto rendimiento, cuando la solidez y la reproducibilidad son fundamentales. Elija entre una variedad de kits con viales de rosca corta con puntos de marcado en vidrio transparente o ámbar y tapones de polipropileno con septos de silicona/PTFE de varios valores de dureza diseñados para reducir los problemas relacionados con las agujas del muestreador automático. Hay disponibles opciones de septos precortados y unidos. Seleccione kits con viales SureStop™ y/o tapones de rosca AVCS™ para obtener un sellado eficaz, datos uniformes y mejorar el procesamiento de muestras.

Kit for PFAS analysis and Norm 1633. Kit contains 1.1 mL screw top tapered vial.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

SureStop Vials and Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

  • Level 1: Everyday analysis
    Chromatography approved
    SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
  • Level 2: High-throughput analysis
    When robustness and reproducibility are key
    SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
  • Level 3: High performance
    When sensitivity is a must
    SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Especificaciones
Certificaciones/conformidadSpecification Certified
Color del tapónAzul
Material del cierrePolietileno
Tamaño del tapón11 mm
Diámetro de la abertura (métrico)6 mm
Dureza45 shore
IncluyeVials and Closures
N.° por paquete100/Pk.
Tipo de productoSpecification Certified Vial and Cap Kit, Level 2
SeptoWhite Silicone/Red Polyimide
Tamaño de la abertura (métrico)6 mm
Tipo de vial0.8 mL Snap Clear Polypropylene Vial, Level 2
Volumen total (métrico)0.8 mL
Tipo de tapónSnap Cap
ColorClear
Marking SpotNo
MaterialPolypropylene
PrecortadosYes
Línea de productosSureSTART nivel 2
Cantidad100 Ea.
Volumen (métrico)0.8 mL
Unit SizePack of 100