SureSTART™ 11 mm Snap Caps, Level 2 High-throughput Applications
SureSTART™ 11 mm Snap Caps, Level 2 High-throughput Applications
SureSTART™ 11 mm Snap Caps, Level 2 High-throughput Applications
Thermo Scientific™

SureSTART™ 11 mm Snap Caps, Level 2 High-throughput Applications

Green features
Use Level 2 Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening for your high-throughput applications, when robustness and reproducibility are key.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorSeptumHardnessQuantity
6ARC11ST1BlueSilicone/PTFE45 Shore100/Pk.
6ARC11NRT1BlueNatural Rubber/TEF60 Shore100/Pk.
6ARC11SPI1BlueSilicone/Polyimide45 Shore100/Pk.
6ARC11NRT1FBlueNatural Rubber/TEF60 Shore5000/Cs
6ARC11NRT1RRedNatural Rubber/TEF60 Shore100/Pk.
6ARC11NRT1RTRedNatural Rubber/TEF60 Shore1000/Cs.
6ARC11NRT1TBlueNatural Rubber/TEF60 Shore1000/Cs.
6ARC11ST1FBlueSilicone/PTFE45 Shore5000/Cs.
6ARC11ST1RRedSilicone/PTFE55 Shore100/Pk.
6ARC11ST1RFRedSilicone/PTFE55 Shore5000/Cs.
6ARC11ST1RTRedSilicone/PTFE55 Shore1000/Cs.
6ARC11ST1TBlueSilicone/PTFE45 Shore1000/Cs.
6ARC11RRT1CClearRed Rubber/PTFE60 Shore100/Pk.
6ARC11ST1CClearSilicone/PTFE45 Shore100/Pk.
6ARC11ST1BBlackSilicone/PTFE45 Shore100/Pk.
6ARC11ST1OROrangeSilicone/PTFE45 Shore100/Pk.
6ARC11ST1ORTOrangeSilicone/PTFE45 Shore1000/Cs.
6ARC11-PClearVirgin PTFE53 Shore100/Pk.
6ARC11RRT1BlueRed Rubber/PTFE60 Shore100/Pk.
Catalog number 6ARC11ST1
Price (USD)
31.85
Pack of 100
Color:
Blue
Septum:
Silicone/PTFE
Hardness:
45 Shore
Quantity:
100/Pk.
Price (USD)
31.85
Pack of 100

Use Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening, including our SureSTART 2 mL Glass Snap Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from soft polyethylene caps with double snap functionality that guarantees a tight seal. Our snap caps include silicone/PTFE or rubber/TEF septa of various hardness values designed to reduce autosampler needle issues.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
ACT LabelYes
AutoclavableAutoclavable
Certifications/ComplianceSpecification Certified
Closure Size11 mm
Color (Seal)White/Red
DisposableSingle-use
For Use With (Equipment)11 mm Snap Ring Vials
Green FeaturesACT Ecolabel (Silver)
Hardness45 Shore
IncludesSeptum
LevelLevel 2
Product TypeSnap Cap
SeptumSilicone/PTFE
Septum ColorWhite/Red
Thickness (Metric)1 mm
ColorBlue
MaterialPolyethylene
Pre-slitNo
Product LineSureSTART Level 2
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100