SureSTART™ 20 mL Glass Screw Top Storage & EPA Vials, Level 2, Clear, Flat Bottom
Thermo Scientific™

SureSTART™ 20 mL Glass Screw Top Storage & EPA Vials, Level 2, Clear, Flat Bottom

To help deliver high-quality, reproducible data in high-throughput analysis, choose SureSTART™ 20 mL EPA Certified Glass Screw Top Vials (Level 2)
Have Questions?
Catalog NumberVolume (Metric) Total
6ASV20EPA-120 mL
Catalog number 6ASV20EPA-1
Price (USD)
100.94
Pack of 100
Volume (Metric) Total:
20 mL
Price (USD)
100.94
Pack of 100

Thermo Scientific™ SureSTART™ 20 mL EPA Certified Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications as well as storage of samples. Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility. Combine with Thermo Scientific™ SureSTART™ 20 mm screw caps and septa to ensure optimal performance.

Level 100 EPA Vials

Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. The products are not certified to EPA standards or pre-cleaned. Every case of product is labelled with its production number and is custody sealed to ensure reliable chain-of-custody.

EPA screw vials convenience kits are recommended for discrete water sampling under:

  • EPA 40 CFR 136 'Guidelines for Establishing Test Procedures for the Analysis of Pollutants'
  • EPA 40 CFR 141 'National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water'

Level 100 EPA Vials
Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Features

  • Level 100 EPA certified
  • Meet all requirements of US, EU, JPN Pharmacopeia
  • Use 18 mm screw caps and septa to seal these vials
  • Buy in bulk for greater savings

Performance Level 2 Vials – for High-Throughput Applications

  • Identified by two waves on the vial
  • Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size20 mm
Diameter (Metric) Opening13.5 mm
DisposableSingle-use
For Use With (Application)Storage
GraduatedNo
Height (Metric)85 mm
Insert TypeNone
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeScrew Thread
Size (Metric) Opening20 mm
Thread Style20-400
Vial TypeStorage and EPA Vials
Volume (Metric) Residual<0.8 mL
Volume (Metric) Total20 mL
Volume (Metric) Usable18 mL
ColorClear
Diameter (Metric) Outer23 mm
Marking SpotNo
MaterialGlass
Product LineSureSTART Level 2
Quantity100/Pk.
SterilityNon-sterile
Unit SizePack of 100