SureSTART™ 1.7 mL Glass High Recovery Screw Top (U)HPLC and GC Vials, Level 2
Thermo Scientific™

SureSTART™ 1.7 mL Glass High Recovery Screw Top (U)HPLC and GC Vials, Level 2

To help deliver high-quality, reproducible data in high-throughput LC, GC, and MS analysis, choose SureSTART™ 1.7 mL High Recovery Glass Screw Top Vials (Level 2).
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
6ASV9-V1100/Pk.
6ASV9-V1T1000/Pk.
Catalog number 6ASV9-V1
Price (USD)
208.28
Pack of 100
Quantity:
100/Pk.
Price (USD)
208.28
Pack of 100

Thermo Scientific™ SureSTART™ 1.7 mL High Recovery Glass Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications for all GC, LC, and mass spectrometry (MS) instruments.

These vials have an internal conical shape that provides a total usable volume of

1.5 mL

and a residual volume of

~4 μL

, helping you maximize the injection volume for <2 mL samples in high-throughput applications.

Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables – critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm screw caps and septa,

to ensure optimal performance.

To achieve the lowest residual volume and to get the most out of these vials, use

Thermo Scientific™ Vanquish™ UHPLC Systems equipped with Vial Bottom Detection.

Key Features

  • Internal conical shape that helps maximize injectable volume
  • For a secure, leak-free seal, pair with SureSTART™ 9 mm AVCS™ screw caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 2 – for High-Throughput Applications

  • Identified by two waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Optimal for GC, LC, and MS applications
  • Low metal content, extractables, and leachables for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: High Recovery
Certifications/ComplianceSpecification Certified
Closure Size9 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedYes
Height (Metric)32 mm
Insert TypeNone
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeScrew Thread
Size (Metric) Opening9 mm
Thread Style9 mm Short Thread
Volume (Metric) Residual<4 μL
Volume (Metric) Total1.7 mL
Volume (Metric) Usable1.3 mL
Closure TypeScrew Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotYes
MaterialGlass
Product LineSureSTART Level 2
Quantity100/Pk.
SterilityNon-sterile
Volume (Metric)1.7 mL
Unit SizePack of 100

Frequently asked questions (FAQs)

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.