SureSTART™ PFAS Kit, Specification Certified 0.8 mL SureSTOP™ Snap Clear Polypropylene Vial and 11 mm Flat Bottom Insert Blue Snap Cap with intregral Polyethylene Septum, Level 1
Thermo Scientific™

SureSTART™ PFAS Kit, Specification Certified 0.8 mL SureSTOP™ Snap Clear Polypropylene Vial and 11 mm Flat Bottom Insert Blue Snap Cap with intregral Polyethylene Septum, Level 1

Use SureSTART™ Specification Certified 0.8 mL SureSTOP™ Snap Clear Polypropylene Vial and 11 mm Flat Bottom Insert Blue Snap Cap Kits with integral Polyethylene Septa, Level 1 for everyday analysis and Norm 1633. 100/pack.
Have Questions?
Catalog NumberVolume (Metric) Total
6EKRV11PP-080.8 mL
Catalog number 6EKRV11PP-08
Price (USD)
37.40
Pack of 100
Volume (Metric) Total:
0.8 mL
Price (USD)
37.40
Pack of 100

Meet your certification and documentation needs with our Level 1 Thermo Scientific™ SureSTART™ Specification Certified Propylene Vial Insert and Cap Kits. Select Level 1 products for an affordable option for everyday chromatography analysis using core detector technology. Choose from a variety of kits containing short thread screw vials in clear propylene and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit septa options are available.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

SureStop Vials and Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

  • Level 1: Everyday analysis
    Chromatography approved
    SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
  • Level 2: High-throughput analysis
    When robustness and reproducibility are key
    SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
  • Level 3: High performance
    When sensitivity is a must
    SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Certifications/ComplianceSpecification Certified
Closure ColorBlue
Closure MaterialPolyethylene
Closure Size11 mm
Height (Metric)32 mm
IncludesVials and Closures
No. per Pack100/Pk.
Product TypeUnassembled Snap Cap Vial Convenience Kit
SeptumIntegral PP Septum
Size (Metric) Opening6 mm
Volume (Metric) Total0.8 mL
Closure TypeSnap Cap
Marking SpotNo
MaterialPolypropylene
Product LineSureSTART Level 1
Unit SizePack of 100