SureSTART™ Specification Certified Vial and Cap Kits, Level 1 Everyday Analysis
Thermo Scientific™

SureSTART™ Specification Certified Vial and Cap Kits, Level 1 Everyday Analysis

Meet your certification and documentation needs with our Level 1 Thermo Scientific™ SureSTART™ Specification Certified Vial and Cap Kits. Select Level 1 products for an affordable option for everyday chromatography analysis using core detector technology.

Have Questions?
Catalog NumberColor
6EKSHV8-2Amber
Catalog number 6EKSHV8-2
Price (MXN)
-
Color:
Amber

Meet your certification and documentation needs with our Level 1 Thermo Scientific™ SureSTART™ Specification Certified Vial and Cap Kits. Select Level 1 products for an affordable option for everyday chromatography analysis using core detector technology. Choose from a variety of kits containing short thread screw vials in clear propylene and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
AutoclavableNot Autoclavable
Closure ColorTransparent
Closure MaterialPolyethylene
Closure Size8 mm
DisposableSingle-use
For Use With (Equipment)LC autosampler
GraduatedNo
Height (Metric)40 mm
IncludesVial and Plug
Material (Coating)None
Material (Seal)PE
No. per Pack200
PreservativeNo
Product TypeVial Kit
Thickness (Metric)8 mm
Vial TypeShell Vial
Volume (Metric) Total1 mL
Closure TypePlug
ColorAmber
Diameter (Metric) Outer8.2 mm
Marking SpotNo
MaterialHydrolytic Glass (Class I)
Pre-slitNo
Product LineSureSTART Level 1
Quantity200
SterilityNon-sterile
Volume (Metric)1 mL
Unit SizePack of 200