<p>SureSTART&trade; 2 mL Polypropylene Screw Top Microvials for &lt;2 mL Samples, Level 1 Everyday Analysis</p>
Thermo Scientific™

SureSTART™ 2 mL Polypropylene Screw Top Microvials for <2 mL Samples, Level 1 Everyday Analysis

Use SureSTART™ 2 mL Polypropylene Screw Top Microvials, Performance Level 1, for everyday HPLC analysis of <2 mL samples.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberBase StyleVolume (Metric) TotalQuantity
6ESV9-04PPFInsert Vial, Conical0.4 mL5000/Cs.
6ESV9-04PPInsert Vial, Conical0.4 mL100 Pk.
6ESV9-04PPTInsert Vial, Conical0.4 mL1000/Cs.
6ESV9-1PPFlat Bottom1.5 mL100 Pk.
6ESV9-1PPFFlat Bottom1.5 mL5000/Cs.
6ESV9-1PPTFlat Bottom1.5 mL1000/Cs.
Catalog number 6ESV9-04PPF
Price (USD)
1,216.32
Case of 5000
Base Style:
Insert Vial, Conical
Volume (Metric) Total:
0.4 mL
Quantity:
5000/Cs.
Price (USD)
1,216.32
Case of 5000

Use Performance Level 1 Thermo Scientific™ SureSTART™ 2 mL Polypropylene Screw Top Microvials for everyday chromatography analysis of <2 mL samples. They provide an affordable choice and can be used with all HPLC/UHPLC instrument types. These clear plastic 2 mL screw top microvials are Specification Certified to ensure autosampler compatible physical dimensions. Seal these screw top vials with 9 mm screw caps and septa.

Performance Level 1 Vials – for Everyday Analyses

  • Have a single wave on the vial
  • Polypropylene vials are recommended when analysing polar compounds /analytes
  • Are suitable for QA/QC applications using core detectors
  • Suitable for HPLC/UHPLC applications
  • For use to verify compound presence and quantify using detection techniques such as UV, DAD/PDA, RI, ELSD, and Fluorescence
  • Not recommended for use with non-polar solvents

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Base StyleInsert Vial, Conical
Certifications/ComplianceSpecification Certified
For Use With (Equipment)9 mm Screw Caps and Septa
Height (Metric)32 mm
LevelLevel 1
Product TypeScrew Thread Microvial
Size (Metric) Opening9 mm
Volume (Metric) Residual4 μL
Volume (Metric) Total0.4 mL
Volume (Metric) Usable0.3 mL
Closure TypeShort Thread Screw Cap
ColorClear
Marking SpotNo
MaterialPolypropylene
Product LineSureSTART Level 1
Quantity5000/Cs.
Volume (Metric)2 mL
Unit SizeCase of 5000

Frequently asked questions (FAQs)

What are SureSTART fixed insert vials?

During manufacture, the outer vial has a glass micro-insert precisely positioned inside and this is permanently fused to the base of the outer vial. This gives a 12 mm x 32 mm microvial with a capacity of 350 µL with a narrow reservoir with <10 µL capacity. A fixed insert vial removes the need to assemble a vial and insert prior to use.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.