SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits for <2 mL Samples, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits for <2 mL Samples, Level 3 High Performance Applications

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits for <2 mL samples.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoMarking SpotVolumen total (métrico)
6PCK993No1,5 mL
6PCK71LVWSí0,3 mL
Número de catálogo 6PCK993
Precio (USD)
-
Marking Spot:
No
Volumen total (métrico):
1,5 mL
Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ HPLC and GC Certified Screw Vial and Cap Kits for <2 mL samples. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. These kits contain clear glass screw vials and pre-slit, bonded polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues.

HPLC and GC Certified (Kits only)
For chromatographic analysis
• Tested and certified for up to 15 critical physical specifications to prevent technical /performance issues.
• Tested and certified using GC/FIS LC/UV to ensure that there are no residual manufacturing agents present in the vial that could generate spurious chromatographic peaks and interfere with your results.
• A certificate is provided with each kit.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Especificaciones
Certificaciones/conformidadHPLC and GC Certified
Color del tapónGrey
Material del cierrePolipropileno
Tamaño del tapón9 mm
Diámetro interior (métrico)12 mm
Diámetro de la abertura (métrico)6 mm
Dureza45 shore
Altura (métrico)32 mm
Incluye100 viales y tapones
Tipo de productoHPLC and GC Certified Vial and Cap Kit, Level 3
Septa Size (Metric)9 mm
SeptoClear Silicone/Clear PTFE; Pre-slit, Bonded
Tamaño de la abertura (métrico)9 mm
Grosor (métrico)1 mm
Tipo de vial1.5 mL Total Recovery Short Thread Screw Glass Vial, Level 3
Volumen total (métrico)1,5 mL
Tipo de tapónScrew Cap, Solid Top
Marking SpotNo
MaterialClear Glass
Línea de productosSureSTART nivel 3
Unit SizePack of 100