SureSTART™ Glass Crimp Top Headspace Vials, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ Glass Crimp Top Headspace Vials, Level 3 High Performance Applications

Use these 6, 10, and 20 mL SureSTART™ Glass Crimp Top Headspace Vials, Performance Level 3, for your volatile gas analyses.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric) TotalHeight (Metric)Base StyleNo. per Pack
6PCV20-1RT20 mL75 mmRound Bottom1000/Pk.
6PCV10-1F10 mL46 mmFlat Bottom100/Pk.
6PCV10-1FT10 mL46 mmFlat Bottom1000/Pk.
6PCV20-1F20 mL75 mmFlat Bottom100/Pk.
6PCV20-1FF20 mL75 mmFlat Bottom5000/Pk.
6PCV20-1FT20 mL75 mmFlat Bottom1000/Pk.
6PCV20-1R20 mL75 mmRound Bottom100/Pk.
6PCV20-1RF20 mL75 mmRound Bottom5000/Pk.
6PCV6-1F6 mL38 mmFlat Bottom100/Pk.
6PCV6-1FF6 mL46 mmFlat Bottom5000/Pk.
6PCV6-1FT6 mL38 mmFlat Bottom1000/Pk.
Catalog number 6PCV20-1RT
Price (USD)
488.85
Case of 1000
Volume (Metric) Total:
20 mL
Height (Metric):
75 mm
Base Style:
Round Bottom
No. per Pack:
1000/Pk.
Price (USD)
488.85
Case of 1000

Use Thermo Scientific™ SureSTART™ Glass Crimp Top Headspace Vials, Performance Level 3, for your volatile gas analyses. Available in 6, 10, and 20 mL clear glass formats, these headspace vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses. This is a Performance Level 3 vial, which means it is designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and autosampler compatibility. These vials meet all requirements of US, EU, JPN Pharmacopeia. Use 20 mm crimp caps and septa to seal these headspace vials. Buy in bulk for greater savings.

Features

Choose from a round or flat base

  • Round base vials are compatible with most autosamplers and more easily handled by robotic arms that lift the vial from the tray
  • Flat base vials maximize heating efficiency in manual headspace sampling and are required for use in some instrument models

Performance Level 3 Vials – for High Performance Applications

  • Identified by three waves on the vial
  • Convenient write-on patch
  • Suitable for GC and mass spectrometry (MS) applications
  • Recommended for use with Thermo Scientific™ GC Orbitrap™ MS systems and other high-resolution accurate (HRAM) mass instruments

Specification Certified

  • All Thermo Scientific SureSTART vials are dimensionally verified
  • Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
  • Uniform and defect-free

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number upon request

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Base StyleRound Bottom
Certifications/ComplianceSpecification Certified
Height (Metric)75 mm
LevelLevel 3
No. per Pack1000/Pk.
Product TypeCrimp Top Headspace Vial
Size (Metric) Opening20 mm
Volume (Metric) Total20 mL
Volume (Metric) Usable18 mL
Closure TypeCrimp Cap
Diameter (Metric) Outer22.75 mm
Marking SpotYes
MaterialClear Glass
Product LineSureSTART Level 3
Unit SizeCase of 1000

Frequently asked questions (FAQs)

When should I use a headspace vial for my chromatography workflow?

Headspace vials are used when you want to analyze the gaseous phase of the sample rather than the liquid phase. These vials have a thicker glass wall to withstand higher temperature and internal pressure for the analysis of volatile gas in the vial’s headspace. Headspace vials with 20 mm crimp tops and 18 mm screw tops in sizes ranging from 6 mL to 20 mL are available in clear or amber glass. Choose from a round or flat base with a beveled or square edge finish.

Round base vials are compatible with most autosamplers and are more easily handled by robotic arms that lift the vial from the tray.

Flat base vials maximize heating efficiency in manual headspace sampling and are required for use in some instrument models.

The bevel edge on a vial lip provides additional sealing power for greater leak resistance under high pressure.