SureSTART™ MSCERT Screw Vial and Cap Kits, Level 3 High Performance Applications
Thermo Scientific™

SureSTART™ MSCERT Screw Vial and Cap Kits, Level 3 High Performance Applications

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ MSCERT Screw Vial and Cap Kits.

Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoMaterialClosure TypeColor (Seal)Septum
6PMSCK641WClear GlassScrew Cap, Level 3White/BeigeSilicone/PTFE, Pre-slit, Bonded
6PMSCK534WClear GlassScrew Cap, ACVS, Level 3Blue/ClearSilicone/PTFE
6PMSCK535WAmber GlassScrew Cap, ACVS, Level 3Blue/ClearSilicone/PTFE
6PMSCK540WClear GlassScrew Cap, ACVS, Level 3Blue/ClearSilicone/PTFE, Pre-slit
6PMSCK541WAmber GlassScrew Cap, ACVS, Level 3Blue/ClearSilicone/PTFE, Pre-slit
6PMSCK601WClear GlassScrew Cap, Level 3White/BeigeSilicone/PTFE, Pre-slit, Bonded
6PMSCK611WAmber GlassScrew Cap, Level 3White/BeigeSilicone/PTFE, Pre-slit, Bonded
6PMSCK651WAmber GlassScrew Cap, Level 3White/BeigeSilicone/PTFE, Pre-slit, Bonded
Número do catálogo 6PMSCK641W
Preço (BRL)
-
Material:
Clear Glass
Closure Type:
Screw Cap, Level 3
Color (Seal):
White/Beige
Septum:
Silicone/PTFE, Pre-slit, Bonded

Meet your certification and documentation needs with our Level 3 Thermo Scientific™ SureSTART™ MSCERT Screw Vial and Cap Kits. Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from a variety of kits containing short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

MSCERT (Kits only)
Certified high-performance kits for use with routine mass spectrometry analyses.
Our MSCERT kits are tested by both LC-MS and GC-MS to ensure that there are no extractables, leachables, or residual manufacturing agents present in the vial that could generate spurious chromatographic peaks and interfere with your results. They are also tested and certified for up to 15 critical physical specifications to prevent technical/performance issues. Customers receive the test results and certificate of analysis in the kit box. Recommended for low adsorption.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Especificações
Certifications/ComplianceMSCERT
Closure ColorBlue
Closure MaterialPolypropylene
Closure Size9 mm
Color (Seal)White/Beige
Diameter (Metric) Inner12 mm
Diameter (Metric) Opening6 mm
Hardness55 Shore
Height (Metric)32 mm
Includes100 Vials and Caps
Product TypeMSCERT Vial and Cap Kit, Level 3
Septa Size (Metric)9 mm
SeptumSilicone/PTFE, Pre-slit, Bonded
Size (Metric) Opening9 mm
Thickness (Metric)1 mm
Vial Type2 mL Short Thread Screw Glass Vial, Level 3
Volume (Metric) Total2 mL
Closure TypeScrew Cap, Level 3
Marking SpotYes
MaterialClear Glass
Product LineSureSTART Level 3
Volume (Metric)2 mL
Unit SizePack of 100