SureSTART™ 1.5 mL Total Recovery Glass Snap Top (U)HPLC and GC Vials, Level 3
Thermo Scientific™

SureSTART™ 1.5 mL Total Recovery Glass Snap Top (U)HPLC and GC Vials, Level 3

For separations that demand reproducible, high-sensitivity results, use SureSTART™ 1.5 mL Total Recovery Glass Snap Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
6PRV11-TR1100/Pk.
6PRV11-TR1T1000/Pk.
Catalog number 6PRV11-TR1
Price (USD)
249.33
Pack of 100
Quantity:
100/Pk.
Price (USD)
249.33
Pack of 100

Thermo Scientific™ SureSTART™ 1.5 mL Total Recovery Glass Snap Top Vial (Level 3) is the premier choice for high-sensitivity LC-MS and GC-MS workflows, delivering reproducible results and exceptional sample protection for demanding applications.

This total recovery vial is available in a single format:

  • 1.5 mL (total) with a usable volume of 1.1 mL and a residual volume of ~1 μL

This one-piece total recovery vial has a very low residual volume due to a specially shaped deep and narrow inner reservoir which collects the liquid in the base so that compatible autosamplers can maximize the injectable volume.

To achieve the lowest residual volume and to get the most out of these vials, use Thermo Scientific™ Vanquish™ UHPLC Systems equipped with Vial Bottom Detection

.

Made with high-purity clear glass, these vials contain the lowest metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards. Also ensures consistent sensitivity and selectivity across HRAM (high-resolution accurate mass) instruments including Thermo Scientific™ LC and GC Orbitrap™ MS systems.

To better ensure optimal performance pair with Thermo Scientific™ SureSTART™ 11 mm snap caps and septa.

Key Features

  • Designed to have low residual volume
  • For a secure, leak-free seal, pair with SureSTART™ 11 mm snap caps and septa

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Total Recovery
Certifications/ComplianceSpecification Certified
Closure Size11 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedNo
Height (Metric)32 mm
Insert TypeNone
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeSnap
Size (Metric) Opening11 mm
Volume (Metric) Residual1 μL
Volume (Metric) Total1.5 mL
Volume (Metric) Usable1.1 mL
Closure TypeSnap Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotNo
MaterialGlass
Product LineSureSTART Level 3
Quantity100/Pk.
SterilityNon-sterile
Volume (Metric)1.5 mL
Unit SizePack of 100

Frequently asked questions (FAQs)

What are SureSTART Total Recovery vials?

These one-piece microvials have a very low residual volume due to a specially shaped deep and narrow inner reservoir which collects the liquid in the base so compatible autosamplers can collect all but 1-2 microliters of sample while having a total sample volume of 1.2 mL. The outer dimension for these vials is 12 x 32 mm.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.