SureSTART™ 2 mL Glass Screw (U)Top HPLC and GC Vials, Level 3
Thermo Scientific™

SureSTART™ 2 mL Glass Screw (U)Top HPLC and GC Vials, Level 3

For separations that demand reproducible, high-sensitivity results, use SureSTART™ 2 mL Glass Screw Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorMaterial (Coating)Thread StyleQuantity
6PSV9-1PClearNo9 mm Short Thread100/Pk.
6PSV9-1PFClearNo9 mm Short Thread5000/Pk.
6PSV9-1PSSClearNo9 mm SureStop Short Thread100/Pk.
6PSV9-1PSSFClearNo9 mm SureStop Short Thread5000/Pk.
6PSV9-1PSSTClearNo9 mm SureStop Short Thread1000/Pk.
6PSV9-1PTClearNo9 mm Short Thread1000/Pk.
6PSV9-2PSSAmberNo9 mm SureStop Short Thread100/Pk.
6PSV9-2PSSFAmberNo9 mm SureStop Short Thread5000/Pk.
6PSV9-2PSSTAmberNo9 mm SureStop Short Thread1000/Pk.
6PSV9-S1PClearSilanized9 mm Short Thread100/Pk.
Catalog number 6PSV9-1P
Price (MXN)
-
Color:
Clear
Material (Coating):
No
Thread Style:
9 mm Short Thread
Quantity:
100/Pk.
For separations that demand reproducible, high-sensitivity results, use SureSTART™ 2 mL Glass Screw Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses.

Key Features

  • Silanized version available
  • For a secure, leak-free seal, pair with SureSTART™ 9 mm AVCS™ screw caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Flat Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size9 mm
Diameter (Metric) Opening6 mm
DisposableSingle-use
For Use With (Application)(U)HPLC, GC, MS
For Use With (Equipment)HPLC/GC Autosampler
GraduatedYes
Height (Metric)32 mm
Insert TypeNo
Material (Coating)No
Packaging Type1 Pk. of 100
Product TypeScrew Thread
Size (Metric) Opening9 mm
Thread Style9 mm Short Thread
Volume (Metric) Residual<170 μL
Volume (Metric) Total2 mL
Volume (Metric) Usable1.5 mL
Closure TypeShort Thread Screw Cap
ColorClear
Diameter (Metric) Outer12 mm
Marking SpotYes
MaterialGlass
Product LineSureSTART Level 3
Quantity100/Pk.
SterilityNon-sterile
Volume (Metric)2 mL
Unit SizePack of 100