Large Case and Bag Checkweigher - Versa Frame 44 and Box-Series
Large Case and Bag Checkweigher - Versa Frame 44 and Box-Series
Thermo Scientific™

Large Case and Bag Checkweigher - Versa Frame 44 and Box-Series

Perform dependable, accurate in-line weighing of cases, bags, and large packages with the Thermo Scientific™ Large Case and Bag Checkweigher – Versa Frame 44 and Box-Series.
Have Questions?
Catalog NumberDescription
70.044Frame 44HB Large Case and Bag Checkweighing
Catalog number 70.044
Price (MXN)
-
Description:
Frame 44HB Large Case and Bag Checkweighing

Perform dependable and accurate in-line weighing of cases, bags, and large packages up to 110 lb (50 kg) with the Thermo Scientific™ Large Case and Bag Checkweigher - Versa Frame 44 and Box-Series (Box-weigher in Europe). Protect your brand and ensure quality and safety for your customers.

The tough and sturdy frame construction is ideally suited for rugged industrial environments. Standard units handle line rates up to 100 packages per minute (i.e., 300 FPM). Offers accurate weighing at the highest speeds with the largest range of package dimensions (weigh table lengths up to 96 inches and speeds up to 550 feet per minute).

  • Includes microprocessor-based electronic control
  • Weighframe design ensures reliability and maintenance-free operation
  • Weigh table has overload protection up to 1,000 lb.

Available with Versa controller. Versa delivers highly intuitive and easy-to-use controls. Weight data output can be configured into a variety of industry standard formats and optionally integrated with a cubing/dimensioning system for a total shipping inspection solution.

Specifications
Accuracy15 to 25 g
Air Requirements60 - 80 psi
Certifications/ComplianceCSA, CSAus, UL508C, CE
ConnectionsUSB; serial; parallel; FTP Ethernet; Modbus
DescriptionFrame 44HB Large Case and Bag Checkweighing
Diameter (English) Roller2.6 in.
Diameter (Metric) Roller66 mm
FrameMild steel or stainless steel
Frequency50/60 Hz
Height (English) LineStandard: 18 - 32 in.; Optional: 34 - 50 in.; 2 in. increments with ±2 in. adjustment
Height (Metric) LineStandard: 457 to 1067 mm; 51 mm increments with ±51 mm adjustment
Length (English) Package45 in.
Length (Metric) Package1143 mm
Load Cells(4) Strain gauge
MaterialAluminum/Stainless Steel
Operating Temperature-10°C to +40°C (14°F to 105°F)
OptionsMany options for reject and product handling; IP66 option pack; FDA belting; Servo filler/feedback option; Tracker option; Combination system with Thermo Scientific APEX 300 metal detector
Power Consumption3 A(control)
Power DropSingle Drop 115 VAC/60/1 Control power consumption, 300 VA. 115 VAC/60 Hz/1 phase motor standard. Variable speed or 230, 480 VAC/60 Hz/3 phase optional
Product TypeLarge Case and Bag Checkweigher
RejectsAir Pusher, Swing Gate, Lift-N-Push
Relative Humidity20 - 90%, non-condensing
Speed Range (English)35 to 300 fpm
Speed Range (Metric)11 - 91 MPM; 164 on XL an XXL Systems
USB PortYes
VoltageSingle Drop 115 VAC/60/1 Control power consumption, 300 VA. 115 VAC/60 Hz/1 phase motor standard. Variable speed or 230, 480 VAC/60 Hz/3 phase optional
Weight (English) Max.110 lb
Weight (Metric) Max.50 kg
Width (English) Belt18, 24, 30 ,36 in.
Width (Metric) Belt457, 610, 762, 914 mm
Detector Scan RateUp to 100 cpm
Package TypeCase, Bag, Tote
Washdown OptionYes
Unit SizeEach