These products are not currently available for ordering on ThermoFisher.com. Please continue to place orders through your existing ordering channel. As part of the transition to Thermo Fisher Scientific, these products will become available through Thermo Fisher ordering channels in the coming months.
LifeASSURE™ PNA Series Filter Cartridge
Thermo Scientific™

LifeASSURE™ PNA Series Filter Cartridge

The LifeASSURE™ PNA Filter Cartridge provides robust 0.20 μm or 0.45 μm absolute‐rated filtration using a hydrophilic asymmetric PES membrane, Advanced Pleating Technolog increases the usable surface area. It is ideal for bioburden‐reduction applications.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호모델길이(영국식 단위)기공 크기
7000029566PNA045F02CK18.5 in.0.45 μm
7000051513NM04708PNA02020 in.0.45 μm
7000051556PNA020F03CA18.5 in.0.2 μm
7000051576PNA020F01CA30 in.0.2 μm
7000001853PNA020F01BA10 in.0.2 μm
7000029539PNA045F01BA10 in.0.45 μm
7000029540PNA045F02BA10 in.0.45 μm
7000051403PNA045F03BA30 in.0.45 μm
7000051419PNA045F01BX10 in.0.45 μm
7000144889PNA045F02BX10 in.0.45 μm
카탈로그 번호 7000029566
제품 가격(KRW)
-
모델:
PNA045F02CK
길이(영국식 단위):
18.5 in.
기공 크기:
0.45 μm
LifeASSURE™ PNA cartridges provide 0.20 and 0.45 μm absolute-rated filtration for bioburden reduction where sterilizing grade isn’t needed. An asymmetric hydrophilic PES membrane with Advanced Pleat Technology boosts surface area, capacity, and flow while lowering pressure drop. This extends service life, reduces change-outs, and cuts costs. Available in multiple sizes and end fittings for new or existing systems.
  • LifeASSURE PNA Series Filters are suitable for in process applications where only a bio-burden reduction claim is required
  • Features a hydrophilic asymmetric polyethersulfone membrane that ensures easy wet-out and has low protein binding
  • Made with Advanced Pleat Technology (APT) design that allows maximum fluid and contaminant access to filter surface area for highest throughput
  • Filter material support layers and component design helps provide a fast fluid flow with a low pressure drop to ensure optimal throughputs
  • 100% Integrity tested prior to release ensures consistent performance to specification
  • Durable materials and design innovations ensure long service life and lower overall operation costs
사양
용도(애플리케이션)Sterile Filtration, Biopharmaceutical Manufacturing
길이(영국식 단위)18.5 in.
길이(미터법)47 cm
모델PNA045F02CK
제품라인PNA
수량40/Cs.
유형Filter Cartridge
일회용Single-use
기공 크기0.45 μm
Unit SizeCase of 40