These products are not currently available for ordering on ThermoFisher.com. Please continue to place orders through your existing ordering channel. As part of the transition to Thermo Fisher Scientific, these products will become available through Thermo Fisher ordering channels in the coming months.
Zeta Plus™ Encapsulated System with LA Series Media
Thermo Scientific™

Zeta Plus™ Encapsulated System with LA Series Media

The Zeta Plus™ Encapsulated System is a single‐use depth filtration solution. Capsules are installed in a holder to provide the scale required. LA Media contains celloluse, acid washed filter aid and resin binder. A higher purity option used most widely in traditional plasma fractionation.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModel
7000051572E16E11A 30LA
7000051573E16E11A 60LA
7010293313E16E11A 50LA
7010381817E16E07A60LA05A
7100101487E16E11A 90LA
7100102674E16E01A90LA
7100182884E16E11A50LA
7100116759E16E11A90LA
7100182885E16E01A50LA
Catalog number 7000051572
Price (KRW)
-
Model:
E16E11A 30LA
Zeta Plus™ encapsulated filters are single-use depth filters for harvest and clarification in bioprocessing. Charged media removes particles, cells, and soluble impurities with high capacity and recovery. With manifolds in a holder, they enable flexible processing, reduced cleaning and easy change-outs. LA media, made from cellulose, acid-washed filter aid, and resin binder, offers high purity for plasma fractionation. Available in different sizes to match process scale, supported by a range of single use scale-up capsule devices enabling testing and usage from Lab to Production Scale.
  • Zeta Plus™ EZP Series is part of Encapsulated System that's a combination of single use depth filtration capsules and process hardware
  • Filter capsules contain Zeta Plus LA series media
  • Capsules are unique ergonomic and interlocking single use devices that contains Zeta Plus filter media
  • Process hardware is non-fluid-contact ergonomically designed stainless-steel device that holds filter capsules
  • System reduces need for cleaning validation by eliminating stainless steel housing and cleaning step after filtration
  • Filter capsule features a lenticular design that linearly scales with filter surface area from small to large systems for many fluid challenges
  • FDA Drug Master File and USP Class VI Biological Reactivity Tests eases validation and regulatory submissions by providing vital documentation and traceability
Specifications
For Use With (Application)Harvest And Clarification, Biopharmaceutical Manufacturing
GasketSilicone
Grade30LA
Length (English)7.99 in.
Length (Metric)20.3 cm
ModelE16E11A 30LA
Product LineEncapsulated
Quantity1/Cs.
TypeEncapsulated System
Width (English)17.8 in.
Width (Metric)45.2 cm
DisposableSingle-use
Filter TypeAdsorbent Filter
Material (Membrane)Cellulose
Unit SizeEach