Product Image
Thermo Scientific™

BetaSil™ Silica HPLC Columns, 3μm Particle Size

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
70003-203030200 mm
70003-153030150 mm
Catalog number 70003-203030
Price (BRL)
-
Length (Metric):
200 mm

Thermo Scientific™ BETASIL™ Silica HPLC columns are based on a highly pure, 100Å silica designed for small molecule analysis. BETASIL Silica columns are used for normal phase separations. These non-bonded silica columns are a powerful and efficient tool for separating non-polar and moderately polar compounds.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.
Specifications
Column FormatAnalytical Column
Column TypeNormal Phase
Endcappedn/a
For Use WithHPLC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous Silica
Stationary PhaseSilica
Surface Area310 m²/g
Temperature35°C
USP TypeL3
Diameter (Metric)3 mm
Length (Metric)200 mm
Particle Size3 μm
PhaseNormal Phase
Pore Size100 Å
Product LineBeta
pH2 to 7.5
Unit SizeEach