BetaSil™ Silica Guard Cartridges

BetaSil™ Silica Guard Cartridges

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Have Questions?
Catalog NumberDiameter (Metric)Length (Metric)Particle Size
70005-0140014 mm10 mm5 μm
Catalog number 70005-014001
Price (TWD)
-
Diameter (Metric):
4 mm
Length (Metric):
10 mm
Particle Size:
5 μm

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Thermo Scientific™ BETASIL™ Silica HPLC columns are based on a highly pure, 100Å silica designed for small molecule analysis. BETASIL Silica columns are used for normal phase separations. These non-bonded silica columns are a powerful and efficient tool for separating non-polar and moderately polar compounds.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.
Specifications
Diameter (Metric)4 mm
EndcappedNo
For Use With (Equipment)HPLC Column
Pore Size100Å
USP TypeL3
Diameter (Metric) Inner4 or 4.6 mm
Length (Metric)10 mm
Particle Size5 μm
Product LineBetaSil
pH2 to 9
Unit SizePack of 4