BetaSil™ Silica HPLC Columns, 5μm Particle Size

BetaSil™ Silica HPLC Columns, 5μm Particle Size

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
70005-103030100 mm3 mm
70005-05303050 mm3 mm
70005-05213050 mm2.1 mm
70005-102130100 mm2.1 mm
70005-153030150 mm3 mm
70005-253030250 mm3 mm
70005-254630250 mm4.6 mm
Catalog number 70005-103030
Price (TWD)
-
Length (Metric):
100 mm
Diameter (Metric):
3 mm

Experience a powerful column for separating non-polar and moderately polar compounds based on 100Å high purity silica and designed for small molecule analysis.

Thermo Scientific™ BETASIL™ Silica HPLC columns are based on a highly pure, 100Å silica designed for small molecule analysis. BETASIL Silica columns are used for normal phase separations. These non-bonded silica columns are a powerful and efficient tool for separating non-polar and moderately polar compounds.

  • 100Å high purity silica
  • Used for the separation of non-polar and moderately polar compounds.
Specifications
Column TypeNormal Phase
EndcappedNo
For Use WithLC/MS
Packing MaterialSpherical, Fully Porous Silica
Stationary PhaseSilica
Surface Area310 m²/g
Temperature35°C
USP TypeL3
Carbon Load0%
Diameter (Metric)3 mm
Length (Metric)100 mm
Particle Size5 μm
PhaseNormal Phase
Pore Size100 Å
Product LineBeta
pH2 to 9
Unit SizeEach