BetaSil™ C18 HPLC Columns, 3μm Particle Size
Actual product may vary
Thermo Scientific™

BetaSil™ C18 HPLC Columns, 3μm Particle Size

High surface area with high bonded phase coverage
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
70103-153030150 mm3 mm
70103-05213050 mm2.1 mm
70103-05303050 mm3 mm
70103-102130100 mm2.1 mm
70103-154630150 mm4.6 mm
70103-254630250 mm4.6 mm
70103-152130150 mm2.1 mm
Catalog number 70103-153030
Price (CLP)
-
Length (Metric):
150 mm
Diameter (Metric):
3 mm
High surface area with high bonded phase coverage

  • Ligand on 100Å silica

Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithHPLC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous Silica
Stationary PhaseC18
Surface Area310 m²/g
Temperature80°C
USP TypeL1
Carbon Load20%
Diameter (Metric)3 mm
Length (Metric)150 mm
Particle Size3 μm
PhaseReversed Phase
Pore Size100 Å
Product LineBeta
pH2 to 7.5
Unit SizeEach