BetaSil™ C18 HPLC Columns, 3μm Particle Size
Actual product may vary

BetaSil™ C18 HPLC Columns, 3μm Particle Size

High surface area with high bonded phase coverage
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
70103-254630250 mm4.6 mm
70103-05213050 mm2.1 mm
70103-05303050 mm3 mm
70103-102130100 mm2.1 mm
70103-154630150 mm4.6 mm
70103-152130150 mm2.1 mm
70103-153030150 mm3 mm
Catalog number 70103-254630
HSN 90279090
Price (INR)
100,723.00
Each
Length (Metric):
250 mm
Diameter (Metric):
4.6 mm
Price (INR)
100,723.00
Each
High surface area with high bonded phase coverage

  • Ligand on 100Å silica

Specifications
Diameter (Metric)4.6 mm
Length (Metric)250 mm
Particle Size3 μm
Pore Size100 Å
USP TypeL1
Stationary PhaseC18
Product LineBeta
Packing MaterialSilica
Carbon Load20%
Column TypeReversed Phase
PhaseReversed Phase
Unit SizeEach