BetaSil™ C18 HPLC Columns, 5μm Particle Size

BetaSil™ C18 HPLC Columns, 5μm Particle Size

High surface area with high bonded phase coverage
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
70105-102130100 mm2.1 mm
70105-05213050 mm2.1 mm
70105-124030125 mm4 mm
70105-152130150 mm2.1 mm
70105-104630100 mm4.6 mm
70105-254030250 mm4 mm
70105-253030250 mm3 mm
70105-254630250 mm4.6 mm
70105-154630150 mm4.6 mm
70105-304030300 mm4 mm
Catalog number 70105-102130
Price (CLP)
-
Length (Metric):
100 mm
Diameter (Metric):
2.1 mm
High surface area with high bonded phase coverage

  • Thermo Scientific chemistry-bonded on 100&Angst; silica

Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Film Thickness5 μm
For Use WithLC/MS Separation
Functionality/Interaction TypeStandard
Packing MaterialSilica
Product TypeColumn
Stationary PhaseC18
Surface Area310 m²/g
USP TypeL1
Carbon Load20%
Diameter (Metric)2.1 mm
Length (Metric)100 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size100 Å
Product LineBeta
pH2 to 9
Unit SizeEach