BETASIL™ PREP C18 HPLC Columns
Thermo Scientific™

BETASIL™ PREP C18 HPLC Columns

Use for scale-up purification of small molecules under high organic content.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
70105-259070A250 mm10 mm
70105-159270A50 mm20 mm
Catalog number 70105-259070A
Price (USD)
-
Length (Metric):
250 mm
Diameter (Metric):
10 mm

Deliver the high surface area with high bonded phase coverage for your scale up purification needs with Thermo Scientific™ BETASIL™ C18 preparative HPLC columns. Our columns come in a wide range of dimensions to suit your application needs.

  • Chemistry-bonded on 100Å silica

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
Specifications
Column FormatPreparative Column, Standard
Column TypeReversed Phase
EndcappedYes
Max. Pressure4300 psi (300 bar)
Packing MaterialPure, Spherical, Fully Porous Silica
Stationary PhaseC18
Surface Area310 m²/g
Temperature60°C
USP TypeL1
Carbon Load20%
Diameter (Metric)10 mm
Length (Metric)250 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size100 Å
pH2 to 9
Unit SizeEach