BetaSil™ C18 HPLC Columns, 5μm Particle Size
Thermo Scientific™

BetaSil™ C18 HPLC Columns, 5μm Particle Size

High surface area with high bonded phase coverage
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
70105-304030300 mm4 mm
70105-05213050 mm2.1 mm
70105-124030125 mm4 mm
70105-152130150 mm2.1 mm
70105-102130100 mm2.1 mm
70105-104630100 mm4.6 mm
70105-254030250 mm4 mm
70105-253030250 mm3 mm
70105-254630250 mm4.6 mm
70105-154630150 mm4.6 mm
Catalog number 70105-304030
Price (TWD)
-
Length (Metric):
300 mm
Diameter (Metric):
4 mm
High surface area with high bonded phase coverage

  • Thermo Scientific chemistry-bonded on 100&Angst; silica

Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
For Use WithHPLC
Max. Pressure5800 psi (400 bar)
Packing MaterialSpherical, Fully Porous Silica
Stationary PhaseC18
Surface Area310 m²/g
Temperature80°C
USP TypeL1
Carbon Load20%
Diameter (Metric)4 mm
Length (Metric)300 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size100 Å
Product LineBeta
pH2 to 7.5
Unit SizeEach