Product Image

BetaSil™ C8 Guard Cartridges

Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.
製品番号(カタログ番号)直径(メートル法)内径粒子径
70205-0130013 mm5 μm
70205-0140014 or 4.6 mm5 μm
製品番号(カタログ番号) 70205-013001
価格(JPY)
30,780
キャンペーン価格
Ends: 26-Jun-2026
51,300
割引額 20,520 (40%)
Pack of 4
直径(メートル法)内径:
3 mm
粒子径:
5 μm
Drop-in guard cartridges offer convenience, economy and effective protection for extending column lifetime.

  • The 10mm design offers maximum protection with minimal increase in retentio
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders
  • Particle size: 5μm
  • 10L x 3.0mm I.D.
  • Thermo Scientific chemistry on 100Å silica
  • High surface area with high bonded phase coverage

仕様
固定相C8
直径(メートル法)内径3 mm
長さ(メートル法)10 mm
粒子径5 μm
製品ラインBetaSil
Unit SizePack of 4