BetaSil™ C8 HPLC Columns, 5μm Particle Size

BetaSil™ C8 HPLC Columns, 5μm Particle Size

High surface area with high bonded phase coverage
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
70205-05213050 mm2.1 mm
70205-124030125 mm4 mm
70205-124630125 mm4.6 mm
70205-154030150 mm4 mm
70205-154630150 mm4.6 mm
70205-254630250 mm4.6 mm
70205-05303050 mm3 mm
70205-102130100 mm2.1 mm
Catalog number 70205-052130
Price (KRW)
-
Length (Metric):
50 mm
Diameter (Metric):
2.1 mm
High surface area with high bonded phase covera

  • Thermo Scientific chemistry on 100&Angst; silica

Specifications
Column ChemistryOctyl
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Film Thickness5 μm
For Use WithLC/MS Separation
Packing MaterialSilica
Particle ShapeSpherical
Product TypeColumn
Stationary PhaseC8
Surface Area310 m²/g
Surface CoverageHigh Bonded Phase Coverage
USP TypeL7
Carbon Load12%
Diameter (Metric)2.1 mm
Length (Metric)50 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size100 Å
Product LineBeta
pH2 to 9
Unit SizeEach