BetaSil™ C6 HPLC Columns, 5μm Particle Size
Actual product may vary

BetaSil™ C6 HPLC Columns, 5μm Particle Size

High surface area with high bonded phase coverage
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)
70305-154630150 mm4.6 mm
70305-254630250 mm4.6 mm
70305-154030150 mm4 mm
70305-124630125 mm4.6 mm
Catalog number 70305-154630
Price (HKD)
-
Length (Metric):
150 mm
Diameter (Metric):
4.6 mm
High surface area with high bonded phase coverage

  • Thermo SCientific chemistry on 100&Angst; silica

Specifications
Column FormatAnalytical Column
Column TypeReversed Phase
EndcappedYes
Packing MaterialSilica
Stationary PhaseC6
USP TypeL15
Carbon Load11%
Diameter (Metric)4.6 mm
Length (Metric)150 mm
Particle Size5 μm
PhaseReversed Phase
Pore Size100 Å
Product LineBeta
Unit SizeEach