These products are not currently available for ordering on ThermoFisher.com. Please continue to place orders through your existing ordering channel. As part of the transition to Thermo Fisher Scientific, these products will become available through Thermo Fisher ordering channels in the coming months.
MF-PP Capillary Membrane
Thermo Scientific™

MF-PP Capillary Membrane

MF‐PP capillary membranes are hydrophobic membranes made from polypropylene. They are supplied in the form of bundles as OEM membrane material, enabling customers to design, engineer, and manufacture tailored filtration devices for demanding industrial applications.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoModeloLínea de productosLongitud (métrico)
7100250365W135389S6/4 Series1300 mm
7010440431W135112150/330 Series350 mm
7010440418W135084Q3/1 Series535 mm
7010440419W135087Q3/2 Series535 mm
7010440420W135088Q3/2 Series535 mm
7100253542W135090S6/2 Series1300 mm
7010440423W135091S6/2 Series1300 mm
Número de catálogo 7100250365
Precio (CLP)
-
Modelo:
W135389
Línea de productos:
S6/4 Series
Longitud (métrico):
1300 mm
MF-PP Series Capillary Membranes, made from hydrophobic polypropylene, offer versatile performance for liquid filtration, degassing, and gas transfer applications. Their symmetrical pore structure ensures consistent results, while low extractables and halogen-free composition simplify disposal. With strong chemical and mechanical resistance to harsh solutions and easy cleaning using common agents, they are ideal for industrial, chemical, automotive, food, beverage, and sterile filtration processes.
  • Being based in polypropylene, which is a pure hydrocarbon material, the MF-PP Series Capillary Membranes do not have disposal problems relating to halogen content
  • Being based in polypropylene, MF-PP Series Capillary Membranes have low extractable levels
  • MF-PP Series Capillary Membranes provides good chemical and mechanical resistance to aqueous solutions of NaOH, Chlorine, H2O2, H2SO4 and HNO3
  • MF-PP Series Capillary Membranes can be cleaned using aqueous solutions of NaOH, H2O2 and Chlorine
Especificaciones
Para utilizar con (aplicación)Industrial Membrane Filtration
Longitud (imperial)51.18 in.
Longitud (métrico)1300 mm
Tipo de membranaBundle
ModeloW135389
N.° por paqueteVariable Pack
Línea de productosS6/4 Series
TipoCapillary Membrane
Unit SizeEach