Nalgene™ LDPE Buckets with Lids
Nalgene™ LDPE Buckets with Lids
Nalgene™ LDPE Buckets with Lids
Nalgene™ LDPE Buckets with Lids
Nalgene™ LDPE Buckets with Lids
Thermo Scientific™

Nalgene™ LDPE Buckets with Lids

Store specimens in formalin and other preservatives with these buckets, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Height (Metric) With ClosureUnit Size
7102-0140PK
also known as 7102-0140
13.2 L32.8 cmEach
7102-00807.6 L26.7 cmCase of 12
7102-014013.2 L32.8 cmCase of 6
Catalog number 7102-0140PK
also known as 7102-0140
Price (USD)
91.31
Online Exclusive
107.40
Save 16.09 (15%)
Each
Add to cart
Capacity (Metric):
13.2 L
Height (Metric) With Closure:
32.8 cm
Unit Size:
Each
Price (USD)
91.31
Online Exclusive
107.40
Save 16.09 (15%)
Each
Add to cart

Store specimens in formalin and other preservatives with Thermo Scientific™ Nalgene™ LDPE Buckets with Lids, featuring air-tight lids meeting OSHA standards for storage of bloodborne pathogens. These low-density, polyethylene buckets are excellent for no-splash transport around the lab and are chemically resistant to a wide range of lab solutions.

  • White, air-tight, polyethylene cover is close-fitting
  • Nylon-coated, wire bail handle provides a comfortable and sturdy grip
  • Molded-in graduated in pints and liters are easy to read
  • Graduated
  • Meet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Specifications
AutoclavableNot Autoclavable
Capacity (English)14 qt.
Certifications/ComplianceMeet OSHA 29CFR 1910.1030 standard for use as protection against bloodborne pathogens.
DescriptionPail Air-Tight LDPE 13.2 L
Height (English) With Closure12.9 in.
Height (Metric) With Closure32.8 cm
IncludesLid
Quantity1 Ea.
Capacity (Metric)13.2 L
GraduationsMolded
MaterialLDPE
Unit SizeEach