VersaTREK™ Myco Streptomycin Kit
VersaTREK™ Myco Streptomycin Kit
VersaTREK™ Myco Streptomycin Kit
Thermo Scientific™

VersaTREK™ Myco Streptomycin Kit

Perform accurate Mtb susceptibility testing utilizing the antituberculosis drug streptomycin with Thermo Scientific™ VersaTREK™ Myco Streptomycin.
Have Questions?
Número de catálogoCantidad
7120-301/caja
Número de catálogo 7120-30
Precio (CLP)
-
Cantidad:
1/caja
Perform accurate Mtb susceptibility testing utilizing the antituberculosis drug streptomycin with Thermo Scientific™ VersaTREK™ Myco Streptomycin.
In addition to the VersaTREK Myco Susceptibility Kit (7115-60), VersaTREK Streptomycin is also available for convenient, simple susceptibility testing for Mycobacterium tuberculosis.

Note: Not available in the U.S.

The VersaTREK System combines a liquid culture medium (VersaTREK Myco media), a growth supplement (Myco GS), and, for potentially contaminated species, an antibiotic supplement (Myco AS or Myco PVNA) with a detection system that automatically incubates and continuously monitors culture bottles inoculated with specimens possibly containing mycobacteria.

Not all products are available for sale in all territories. Please inquire.

VersaTREK, Sensititre™, Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products with a comprehensive line of media and diagnostic products, providing a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Especificaciones
Agentes antimicrobianosEstreptomicina
DescripciónVersaTREK Myco Streptomycin
Tipo de empaquetado20 Tests/Kit
Cantidad1/caja
Tipo de muestraAll Samples (e.g. Sputum, Blood, Tissue, Urine, etc.)
Tipo de productoMicrobiology Media
EspecieMycobacterium tuberculosis
Clase de organismo dianaMycobacteria
Tipo de pruebaM. tuberculosis Susceptibility Testing, M. tuberculosis Susceptibility Testing
Unit SizeEach
Contenido y almacenamiento
De 2 °C a 8 °C