Nalgene™ Narrow-Mouth and Wide-Mouth Bottle Replacement Closures
Nalgene™ Narrow-Mouth and Wide-Mouth Bottle Replacement Closures
Actual product may vary

Nalgene™ Narrow-Mouth and Wide-Mouth Bottle Replacement Closures

Fit these replacement closures onto Thermo Scientific™ Nalgene™ narrow-mouth and wide-mouth bottles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberThread Size (Metric)Product TypeColor
712401-000128 mmStem and Draw TubeNatural
712172-020020 mmScrew CapNatural
712151-020020 mmReplacement CapWhite
712172-002020 mmScrew CapNatural
712150-024024 mmReplacement CapNatural
712401-000224 mmStem and Draw TubeNatural
712150-028028 mmReplacement CapNatural
712160-038438 mmReplacement CapNatural
712151-038038 mmReplacement CapWhite
712150-038038 mmScrew CapNatural
712150-043043 mmReplacement CapNatural
712171-053053 mmReplacement CapAmber
712174-053053 mmReplacement CapNatural
712150-053053 mmReplacement CapNatural
712150-063063 mmReplacement CapNatural
712411-103020 mmSpout CapNatural
712411-112524 mmSpout CapNatural
Catalog number 712401-0001
Price (USD)
116.85
Online Exclusive
123.00
Save 6.15 (5%)
Each
Add to cart
Thread Size (Metric):
28 mm
Product Type:
Stem and Draw Tube
Color:
Natural
Price (USD)
116.85
Online Exclusive
123.00
Save 6.15 (5%)
Each
Add to cart

Fit Thermo Scientific™ Nalgene™ Narrow-Mouth and Wide-Mouth Bottle Replacement Closures onto Nalgene narrow-mouth and wide-mouth bottles.

  • Made to fit Nalgene narrow-mouth and wide-mouth bottles
  • Leakproof† when used with the Nalgene bottles with the matching finish

.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Thread Size (Metric)28 mm
ColorNatural
MaterialLDPE
MouthNarrow
Product TypeStem and Draw Tube
ShapeRound
Unit SizeEach