Nalgene™ Utility Carriers
Thermo Scientific™

Nalgene™ Utility Carriers

Carry glassware, samples or tools with this utility carrier, featuring resilient construction with molded-in center divider and handle.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialUnit Size
7130-0010PolyethyleneCase of 6
7130-0010PK
also known as 7130-0010
PolyethyleneEach
7134-0010PolypropyleneCase of 6
7134-0010PK
also known as 7134-0010
PolypropyleneEach
Catalog number 7130-0010
Price (USD)
222.58
Online exclusive
275.31
Save 52.73
Case of 6
Material:
Polyethylene
Unit Size:
Case of 6
Price (USD)
222.58
Online exclusive
275.31
Save 52.73
Case of 6

Carry glassware, samples or tools with Thermo Scientific™ Nalgene™ Utility Carriers, featuring resilient construction with molded-in center divider and handle.

  • Choice of polyethylene or autoclavable polypropylene
  • Exterior dimensions (LxWxH): 14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)
Specifications
Certifications/ComplianceOSHA Standard 29CFR1910
DescriptionUtility Carrier
Dimensions (L x W x H)14.875 x 9.5 x 4.5 in. (38 x 24 x 11cm)
For Use With (Application)For carrying glassware, samples, tools
Height (English)4.5 in.
Height (Metric)11 cm
Length (English)14.875 in.
Length (Metric)38 cm
No. per Case6
No. per Pack1
Width (English)9.5 in.
Width (Metric)24 cm
MaterialPolyethylene
Product TypeBottle Carrier
Unit SizeCase of 6