Samco™ Graduated Transfer Pipettes
Thermo Scientific™

Samco™ Graduated Transfer Pipettes

Measure more than one volume accurately by using these graduated polyethylene transfer pipettes. Built-in pipette bulb eliminates need for plugging, packaging, and autoclaving.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityGraduationsPackaging TypeUnit Size
718TS
also known as 718
5.8 mLNon-sterile0.25, 0.5, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsEach
2123.9 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsCase of 5000
212PK3.9 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsPack of 500
212-1S3.9 mLSterile0.25, 0.50, 0.75, 1 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsEach
2225.8 mLNon-sterile0.25, 0.50, 0.75, 1 mLBulk 500/Pk 10Pk/Cs 5000/CsEach
274-1S4.6 mLSterile0.5, 1, 1.5, 2 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsCase of 4000
222-10S5.8 mLSterile0.25, 0.50, 0.75, 1 mL10/Bag, 500/Pk.Case of 4000
212-20S3.9 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
222-20S5.8 mLSterile0.25, 0.50, 0.75, 1 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
2257.7 mLNon-sterile1, 2, 3 mLBulk 500/Pk 10Pk/Cs 5000/CsPAC
225-1S7.7 mLSterile1, 2, 3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsPAC
225-20S7.7 mLSterile1, 2, 3 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
2744.6 mLNon-sterile0.5, 1, 1.5, 2 mLBulk 500/Pk 10Pk/Cs 5000/CsCase of 5000
274PK
also known as 274
4.6 mLNon-sterile0.5, 1, 1.5, 2 mLBulk 500/Pk 10Pk/Cs 5000/CsPack of 500
274-20S4.6 mLSterile0.5, 1, 1.5, 2 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
282TS
also known as 282
1.5 mLNon-sterile0.1 , 0.2, 0.3 mLBulk 500/Pk 8Pk/Cs 4000/CsCase of 4000
282TSPK
also known as 282
1.5 mLNon-sterile0.1 , 0.2, 0.3 mLBulk 500/Pk 8Pk/Cs 4000/CsPack of 500
282-1S1.5 mLSterile0.1, 0.2, 0.3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsCase of 4000
282-1SPK
also known as 282-1S
1.5 mLSterile0.1, 0.2, 0.3 mLIndividually Wrapped 500/Pk 8Pk/Cs 4000/CsPack of 500
282-20S1.5 mLSterile0.1, 0.2, 0.3 mL20/Bag, 500/Pk., 4000/Cs.Case of 4000
728NL13.7 mLNon-sterile1, 2, 3, 4, 5 mLBulk 250/Pk 10Pk/Cs 2500/CsCase of 2500
222-1S5.8 mLSterile0.25, 0.5, 0.75, 1 mLCase of 4000
222-1SPK
also known as 222-1S
5.8 mLSterile0.25, 0.5, 0.75, 1 mLPack of 500
Catalog number 718TS
also known as 718
Price (EUR)
235,00
Each
Volume (Metric):
5.8 mL
Sterility:
Non-sterile
Graduations:
0.25, 0.5, 0.75, 1 mL
Packaging Type:
Bulk 500/Pk 10Pk/Cs 5000/Cs
Unit Size:
Each
Price (EUR)
235,00
Each
Accurately measure more than one volume by using Thermo Scientific™ Samco™ Graduated Transfer Pipettes. Single-unit design features a built-in pipette bulb that eliminates need for plugging, packaging, and autoclaving while preventing cross-contamination.
  • Made of shatterproof, nontoxic polyethylene
  • Low-affinity surface prevents proteins binding in research applications
  • Can be frozen in liquid nitrogen, or heat sealed for storage
Specifications
Bulb Draw (Metric)4.3 mL
DescriptionGraduated Transfer Pipette, Large Bulb, Graudated to 0.25mL, .5mL, .75mL, 1mL
Diameter (Metric) Outer2.8 mm
Drops/mL20
Graduations0.25, 0.5, 0.75, 1 mL
Packaging TypeBulk 500/Pk 10Pk/Cs 5000/Cs
DisposableSingle-use
Length (Metric)15.2 cm
MaterialLDPE
SterilityNon-sterile
TypeGraduated Transfer Pipet
Volume (Metric)5.8 mL
Unit SizeEach