Microbore Tubing Links
Imagem ilustrativa. O produto pode variar
Thermo Scientific™

Microbore Tubing Links

Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoTubing SizeDiameter (Metric) InnerMaterialColor
72-470-089260.89 mmTPEOpaque Beige
72-450-019100.19 mmTygon R-3603Transparent Clear
72-450-025120.25 mmTygon R-3603Transparent Clear
72-450-089260.89 mmTygon R-3603Transparent Clear
72-450-142341.42 mmTygon R-3603Transparent Clear
72-450-206422.06 mmTygon R-3603Transparent Clear
72-450-279482.79 mmTygon R-3603Transparent Clear
72-460-089260.89 mmThermal-set Rubber, Siloxane Polymers, Amorphous SilicaTranslucent Clear to Light Amber
72-460-142341.42 mmThermal-set Rubber, Siloxane Polymers, Amorphous SilicaTranslucent Clear to Light Amber
72-460-206422.06 mmThermal-set Rubber, Siloxane Polymers, Amorphous SilicaTranslucent Clear to Light Amber
72-460-279482.79 mmThermal-set Rubber, Siloxane Polymers, Amorphous SilicaTranslucent Clear to Light Amber
72-470-025120.25 mmPharMed BPT SantopreneOpaque Beige
72-470-142341.42 mmTPEOpaque Beige
72-470-206422.06 mmPharMed BPT SantopreneOpaque Beige
72-470-279482.79 mmTPEOpaque Beige
72-480-089262.79 mmThermal-set Rubber, Viton B (67% fluorine)Opaque Black
72-480-142341.42 mmThermal-set Rubber, Viton B (67% fluorine)Opaque Black
72-480-206422.06 mmThermal-set Rubber, Viton B (67% fluorine)Opaque Black
72-480-279482.79 mmThermal-set Rubber, Viton B (67% fluorine)Opaque Black
Número do catálogo 72-470-089
Preço (BRL)
-
Tubing Size:
26
Diameter (Metric) Inner:
0.89 mm
Material:
TPE
Color:
Opaque Beige

Thermo Scientific™ Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.

Tygon™ R-3603 PVC

  • Thermoplastic Tygon R-3603 PVC based material with plasticizer
  • Firm stiff material
  • Transparent, clear in color
  • Temperature range -58° to +165°F (-50° to +74°C)
  • FDA 21 CFR 175.300

Silicone Platinum Cured

  • Thermal set rubber
  • Siloxanes polymers and amorphous silica
  • Excellent compression strength
  • Soft material
  • Translucent, clear to light amber in color
  • Temperature range -60° to +460°F (-51° to +232°C)
  • USP Class IV FDA 21 CFR 177.300

Pharmed / Santoprene

  • Thermoplastic elastomer
  • Polypropylene-based material with USP mineral oil
  • Excellent tensile strength
  • Opaque, beige in color
  • Temperature range -75° to +275°F (-59° to +135°C)
  • Meets USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51)

Viton™ Fluoroelastomer

  • Thermal set rubber
  • Viton B (67% Fluorine)
  • Firm stiff material
  • Opaque, black in color
  • Temperature range -25° to +400°F (-32° to +205°C)
Especificações
Certifications/ComplianceUSP Class IV, FDA 21 CFR 177.2600, NSF Listed (Standard 51)
For Use WithManostat Carter variable-flow pumps
Includes12/pk
Max. Operating Temperature (English)275°F
Max. Operating Temperature (Metric)135°C
Min. Operating Temperature (English)-75°F
Min. Operating Temperature (Metric)-59°C
Tubing Size26
ColorOpaque Beige
Diameter (English) Inner0.035 in.
Diameter (English) Outer1 in.
Diameter (Metric) Inner0.89 mm
Diameter (Metric) Outer26 mm
MaterialTPE
Product TypeTubing Link
Unit SizeEach