Microbore Tubing Links
Actual product may vary
Thermo Scientific™

Microbore Tubing Links

Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTubing SizeDiameter (Metric) InnerMaterialColor
72-470-206422.06 mmPharMed BPT SantopreneOpaque Beige
72-450-019100.19 mmTygon R-3603Transparent Clear
72-450-025120.25 mmTygon R-3603Transparent Clear
72-450-089260.89 mmTygon R-3603Transparent Clear
72-450-142341.42 mmTygon R-3603Transparent Clear
72-450-206422.06 mmTygon R-3603Transparent Clear
72-450-279482.79 mmTygon R-3603Transparent Clear
72-460-089260.89 mmThermal-set Rubber, Siloxane Polymers, Amorphous SilicaTranslucent Clear to Light Amber
72-460-142341.42 mmThermal-set Rubber, Siloxane Polymers, Amorphous SilicaTranslucent Clear to Light Amber
72-460-206422.06 mmThermal-set Rubber, Siloxane Polymers, Amorphous SilicaTranslucent Clear to Light Amber
72-460-279482.79 mmThermal-set Rubber, Siloxane Polymers, Amorphous SilicaTranslucent Clear to Light Amber
72-470-025120.25 mmPharMed BPT SantopreneOpaque Beige
72-470-089260.89 mmTPEOpaque Beige
72-470-142341.42 mmTPEOpaque Beige
72-470-279482.79 mmTPEOpaque Beige
72-480-089262.79 mmThermal-set Rubber, Viton B (67% fluorine)Opaque Black
72-480-142341.42 mmThermal-set Rubber, Viton B (67% fluorine)Opaque Black
72-480-206422.06 mmThermal-set Rubber, Viton B (67% fluorine)Opaque Black
72-480-279482.79 mmThermal-set Rubber, Viton B (67% fluorine)Opaque Black
Catalog number 72-470-206
Price (TWD)
-
Tubing Size:
42
Diameter (Metric) Inner:
2.06 mm
Material:
PharMed BPT Santoprene
Color:
Opaque Beige

Thermo Scientific™ Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.

Tygon™ R-3603 PVC

  • Thermoplastic Tygon R-3603 PVC based material with plasticizer
  • Firm stiff material
  • Transparent, clear in color
  • Temperature range -58° to +165°F (-50° to +74°C)
  • FDA 21 CFR 175.300

Silicone Platinum Cured

  • Thermal set rubber
  • Siloxanes polymers and amorphous silica
  • Excellent compression strength
  • Soft material
  • Translucent, clear to light amber in color
  • Temperature range -60° to +460°F (-51° to +232°C)
  • USP Class IV FDA 21 CFR 177.300

Pharmed / Santoprene

  • Thermoplastic elastomer
  • Polypropylene-based material with USP mineral oil
  • Excellent tensile strength
  • Opaque, beige in color
  • Temperature range -75° to +275°F (-59° to +135°C)
  • Meets USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51)

Viton™ Fluoroelastomer

  • Thermal set rubber
  • Viton B (67% Fluorine)
  • Firm stiff material
  • Opaque, black in color
  • Temperature range -25° to +400°F (-32° to +205°C)
Specifications
Certifications/ComplianceUSP Class IV, FDA 21 CFR 177.2600, NSF Listed (Standard 51)
For Use WithManostat Carter variable-flow pumps
Includes12/pk
Max. Operating Temperature (English)275°F
Max. Operating Temperature (Metric)135°C
Min. Operating Temperature (English)-75°F
Min. Operating Temperature (Metric)-59°C
Product LineThermo Scientific
Tubing Size42
ColorOpaque Beige
Diameter (English) Inner0.08 in.
Diameter (English) Outer1.65 in.
Diameter (Metric) Inner2.06 mm
Diameter (Metric) Outer42 mm
MaterialPharMed BPT Santoprene
Product TypeMicrobore Tubing
Unit SizeEach